Shop AMT PUMPS

Self-Priming Centrifugal Pump

  • Mfr # 3891-97

  • Zoro # G623355300


product price:  $1,694.99
/ea
Free Shipping & Returns

Key Features

Full Load Current
18.0/9.0 A
Inlet Diameter
1 1/2 in
Shaft Outer Diameter
5/8 in
Thermal Overload Protection
Yes
Media Temperature - Minimum
40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3891-97
Zoro #
G623355300
UPC #
726846502217
Country of Origin
United States

Dimensions

Inlet Diameter
1 1/2 in
Shaft Outer Diameter
5/8 in
Overall Height
9.5 in
Overall Width
8.8 in
Overall Length
16.5 in
Manufacturer Warranty Length
1 yr
Discharge Diameter
1 1/2 in
Motor Frame Size
56J
Solid Diameter (Maximum)
0.13 in

Details

Full Load Current
18.0/9.0 A
Item
Centrifugal Pump
Thermal Overload Protection
Yes
Media Temperature - Minimum
40 Degrees F
Phase
Single
Inlet Position
Center
Nameplate Voltage
115/230V AC
Pumping Application
Chemical Transfer, Irrigation, Reverse Osmosis and Water Treatment
Mounting Orientation
Horizontal
Best Efficiency Flow
43 gpm
Flow Rate @ 40 ft of Head (Maximum)
45 gpm
Flow Rate @ 20 ft of Head (Maximum)
82 gpm
Shaft Seal Type
Mechanical
Motor Speed - Maximum
3,450 RPM
Duty Cycle
Continuous
Flow Rate @ 15 ft of Head (Maximum)
90 gpm
Case Pressure - Maximum
75 psi
Impeller Material
Stainless Steel
Shaft Seal Material
FKM
Inlet Orientation
Top
Horsepower
1 1/2 hp
Media Temperature - Maximum
200 Degrees F
Best Efficiency Head
40 ft
Series
300 Series
Discharge Orientation
Top
Shut Off Pressure - Maximum
75 psi
Frequency
60 Hz
Flow Rate @ 50 ft of Head (Maximum)
5 gpm
Standards
CSA Certified, UL Recognized Motor
Suction Lift - Maximum
6 ft
Pump Housing Material
Bronze
Discharge Position
Center
Motor Enclosure
Totally Enclosed Fan Cooled
Number of Stages
1
Flow Rate (Maximum)
95 gpm
Feet of Head (Maximum)
51 ft
Shaft Material
Stainless Steel
Flow Rate @ 30 ft of Head (Maximum)
65 gpm
Volute Material
Bronze
Features
Dual Volute Design, Self-Cleaning
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Hazardous Location Class
Not Rated
Priming
Self-Priming
Specific Gravity (Maximum)
1.3

Description

Centrifugal Pump, Phase Single, Pump Housing Material Bronze, Horsepower 1 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 45 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) 90 gpm, Flow Rate @ 20 ft of Head (Maximum) 82 gpm, Flow Rate @ 30 ft of Head (Maximum) 65 gpm, Flow Rate @ 50 ft of Head (Maximum) 5 gpm, Priming Self-Priming, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.