Pump, 4-1/4 In. L, 4-1/8 In. W, 4-1/4 In. H

  • Mfr # 500500

  • Zoro # G2081457


product price:  $123.30
/ea
Free Shipping & Returns

Key Features

HP
1/200 hp
Voltage
115V
Full Load Amps
1.1 A
Cord Length
18 ft
Impeller Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
500500
Zoro #
G2081457
UPC #
010121009189
Country of Origin
Mexico

Dimensions

Cord Length
18 ft
Width
4 1/8 in
Length
4 1/4 in
Height
4 1/4 in
Overall Length
4.3 in
Overall Height
3.7 in
Overall Width
4.1 in
Compatible Discharge Pipe Size
1/2 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
1/2 in

Details

Item
Centrifugal Pump
HP
1/200 hp
Voltage
115V
Full Load Amps
1.1 A
Impeller Material
Polypropylene
Duty
Continuous
Max. Head
7 ft
Seal Material
Nitrile Rubber
GPH of Water @ 5 Ft. of Head
100
Inlet
Smooth
Inlet Type
Smooth
Cord Type
3-Conductor, Resists Oil
Includes
Garden Hose Adapter
Outlet
1/4 in (M)NPT
Features
Bottom Pump Inlet has Snap-Off Screen for Easy Cleaning
GPH of Water @ 1 Ft. of Head
170
Housing Material
Polypropylene
Amps
1.1 A
Standards
cCSAus Listed
Pumping Application
Water Displays, Water Transfer or Recirculation
Motor Sealing
Oil-Filled
Maximum Feet of Head
7 ft
Duty Cycle
Continuous
Frequency
60 Hz
Flow Rate @ 5 ft of Head (Maximum)
100 gph
Electrical Connection Type
Hardwired
Flow Rate @ 1 ft of Head (Maximum)
170 gph
Horsepower
1/200 hp
Discharge Type
NPT
Maximum Flow Rate
170 gph
Intake Type
Screened
Seal Type
Mechanical
Pump Housing Material
Cast Aluminum
Compatible with Media Type
Oil
Maximum Media Temperature
120 Degrees F
Series
1-A
Nameplate Voltage
115V AC

Description

Centrifugal Pump, Pump Housing Material Cast Aluminum, Horsepower 1/200 hp, Nameplate Voltage 115V AC, Flow Rate @ 1 ft of Head (Maximum) 170 gph, Flow Rate @ 5 ft of Head (Maximum) 100 gph, Maximum Feet of Head 7 ft, Compatible Intake Pipe Size 1/4 in, 1/2 in, Compatible Discharge Pipe Size 1/2 in, Intake Type Screened, Discharge Type NPT, Cord Length 18 ft, Motor Sealing Oil-Filled, Amps 1.1 A, Compatible with Media Type Oil, Duty Cycle Continuous, Electrical Connection Type Hardwired

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.