Wedge Expansion Anchor, 5/8" Dia., 8-1/2" L, Carbon Steel / Stainless Steel Zinc, 25 PK

  • Mfr # POW 7438SD2

  • Zoro # G211881082


product price:  $134.99
/pk 25, $5.40/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel / Stainless Steel
Finish
Zinc
Thread Length
6-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
POW 7438SD2
Zoro #
G211881082
UPC #
75352771250
Country of Origin
Unknown

Dimensions

Anchor Diameter
5/8"
Overall Length
8-1/2"
Thread Length
6-5/8"

Details

Item
Wedge Expansion Anchor
Material
Carbon Steel / Stainless Steel
Finish
Zinc

Description

5/8in x 8-1/2in Powers Power-Stud+ SD2 Strength Design Wedge Expansion Anchors, Carbon Steel Zinc Plated Body with Stainless Steel Expansion Clip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.