Hazardous Material Storage Cabinet, 90 gal, 2 Shelves, Steel, 43 in W x 65 in H x 34 in D, Yellow

  • Mfr # BS90YP

  • Zoro # G2119288


product price:  $1,749.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Storage Capacity
90 gal
Number of Shelves
2
Material
Steel
Exterior Height
65 in
Exterior Depth
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BS90YP
Zoro #
G2119288
UPC #
-
Country of Origin
United States

Dimensions

Exterior Height
65 in
Exterior Depth
34 in
Exterior Width
43 in
Depth
34 in
Cabinet Height Range
Full Height
Exterior Dimensions (WxDxH) - Acids & Corrosives
43 in x 34 in x 65 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
90 gal
Number of Shelves
2
Material
Steel
Color
Yellow
Standards
NFPA Code 30, OSHA, UFC 79
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
For Use With
Front: Audi A3 13-06, A3 Quattro 13-06, TT 09-08, TT Quattro 10-09; Volkswagen Beetle 17-12, CC 14-09, Eos 12-07, Golf 11-10, GTI 12-06, Jetta 13-05, Passat 10-06, Passat CC 10-09
Door Type
Hinged
Additional Shelf
GS343
Number of Doors
2
Includes
(2) Keys, Grounding Connector, Lockable Flush Mounted Handle, Safety Signage in Large Red Letters, Dual Vents with Flame Arresters
Rated For Flammable Storage
Yes
Finish
Powder Coated
Features
Leakproof Sill, Heavy Duty Welded Hinges with Brass Pins, 3-Point Locking System and Radius Edges, Safety Signage, Flame Arrester Vents
Indoor/Outdoor
Indoor
Safety Storage Type
Cabinet
EN Fire Rating
Non-Combustible
Door Construction
14-Gauge Outside and 18-Gauge Inside Construction, Dual Wall
Compatible Shelf Model Number
GS343
FM Class
6050
Storage Container Type
Small Containers
Other Standards
FM Approved, UFC 79
Shelf Adjustment Increments
3 in
OSHA Standard
1910.106
NFPA 30
NFPA 30 Compliant
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Includes Leveling Feet
Leveling Feet Included
Storage Chemical Type
Flammables
Lock Type
Keyed
Includes Rollers
Rollers Not Included
NFPA 400
Not NFPA 400 Compliant

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 90 gal, Height 65 in, Width 43 in, Depth 34 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.