Floor Flange Floor Flange, 3" Pipe, Flanged x FNPT, Malleable Iron, Class 150

  • Mfr # 521-610

  • Zoro # G2134946


product price:  $31.29
/ea

Key Features

Specific Fitting Shape
Floor Flange
Fitting Connection Type
Flanged x FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
3"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
521-610
Zoro #
G2134946
UPC #
-
Country of Origin
China

Dimensions

Pipe Size (Fittings)
3"
Pipe Size - Pipe Fitting
3 in
Overall Length
1 1/16 in
Flange Outside Diameter
7 7/8 in
Thread Size
3 in -8
Bolt Hole Diameter
7/16 in
Flange Thickness
1/4 in
Nominal Pipe Size
3 in

Details

Specific Fitting Shape
Floor Flange
Fitting Connection Type
Flanged x FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Floor Flange
Standards
ASTM A-197
Pipe Fitting Connection Type
Flanged x FNPT
Specific Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class 150
Pipe Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Flange
Max. Pressure
Not For Pressure Service
Saturated Steam Pressure
Not For Pressure Service
Temp. Range
-20 Degrees to 366 Degrees F
Max. Steam Pressure
150 psi
Maximum Operating Pressure
300 psi
Application
Air, Natural Gas, Steam, Non-Potable Water
For Pipe Schedule
40
Number of Bolt Holes
4

Description

Flange, Flat, 3 in Nominal Pipe Size, Flanged x FNPT, 7 29/32 in Flange Outside Diameter, 1/4 in Flange Thickness, 3 29/32 in Overall Length, Malleable Iron, Plain, Grade A, Class Class 150, For Pipe Schedule Schedule 40, 300 psi @ 77 Degrees F Maximum Operating Pressure, 150 psi Max. Steam Pressure, -20 Degrees to 366 Degrees F, Number of Bolt Holes 4, Not Applicable Bolt Circle Diameter, 5/8 in Bolt Hole Diameter

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.