Composite Hnd Trck, 600 lb.

  • Mfr # 4ZJ31

  • Zoro # G2140591


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Overall Height
50 in
Overall Length
18"
Overall Width
21 in
Material
Reinforced Nylon Polymer
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZJ31
Zoro #
G2140591
UPC #
190735341407
Country of Origin
United States

Dimensions

Overall Height
50 in
Overall Length
18"
Overall Width
21 in
Wheel Diameter
10 in
Wheel Width
4 in
Noseplate Width
15 in
Overall Depth
30 in
Noseplate Depth
7 in
Nose Plate Width
15 in
Nose Plate Depth
7 in
Nose Plate Thickness
1/8 in
Maximum Stack Height
50 in
Overall HxWxD
50 in x 21 in x 18 in
Nose Plate WxD
15 in x 7 in
Handle Height
40 in
Axle-Mounted Wheel Dia.
10 in
Axle-Mounted Wheel Width
4 in

Details

Material
Reinforced Nylon Polymer
Color
Black
Load Capacity
600 lb
Item
Corrosion-Resistant Modular Aluminum General Purpose Hand Truck
Wheel Type
Pneumatic
Handle Type
Continuous Frame Flow-Back
Assembled
Yes
Wheel Bearings
Ball
Finish
Powder Coated
Hand Truck Handle Type
Continuous Frame Flow-Back
Wheel Material
Rubber
Includes
Wheel Fenders
Frame Finish
Powder Coated
Nose Plate Material
Steel
Hub Position
Offset
Frame Material
Nylon Polymer
For Surface Type
Any surface
Nose Plate Profile
Standard
Nose Plate Type
Solid Straight
Non-Marking Axle-Mounted Wheels
No
Axle-Mounted Wheel Bearings
Ball Bearing
Caster/Wheel Configuration
(2) Axle-Mounted
Features
Vertical Bar And Crossbars To Help Increase Load Support When Transporting Products
Weight
26 lb
Includes Wheel Fenders
With Wheel Fenders
Includes Foot Assist
Without Foot Assist
Axle-Mounted Wheel/Tread Material
Rubber
Axle-Mounted Wheel Type
Pneumatic
Brake Type
No Caster Brake
Caster/Wheel Mounting Location
2-Wheel
Includes Load Protector
Without Load Protector
Frame Type
Flat Back
Includes Stair Climber
Without Stair Climber
Includes Lever Pushoff
Without Lever Pushoff

Description

Corrosion-Resistant Modular Aluminum General Purpose Hand Truck, Load Capacity 600 lb, Overall Depth 30 in, Overall Height 50 in, Overall Width 21 in, Nose Plate Depth 7 in, Nose Plate Width 15 in, Nose Plate Type Solid Straight, With Wheel Fenders, Frame Finish Powder Coated, Frame Type Flat Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.