Motor, 1/6HP, 1140RPM, 115V

  • Mfr # 6XH78

  • Zoro # G2147731


product price:  $226.99
/ea
Free Shipping & Returns

Key Features

Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Full Load Amps
4.5 A
Motor Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6XH78
Zoro #
G2147731
UPC #
190735373231
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
8 1/2 in
Overall Length
10 5/16 in
Shaft Length
1 7/8 in

Details

Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Full Load Amps
4.5 A
Motor Application
General Purpose
Motor Bearings
Ball
Frame
48Z
Motor Enclosure Design
Open Drip Proof
Motor Shaft Design
Flat
Phase
Single
No. of Speeds
1
Motor Design
Split-Phase
HP
1/6 hp
Motor Thermal Protection
None
Motor Shaft Rotation
CW/CCW
RPM Range
1,101-1,200
RPM Group
1101-1200
Motor Service Factor
1.35
Nameplate RPM
1,140 RPM
Voltage
115V AC
Ins. Class
B
Motor Frame Material
Steel
Nominal Efficiency
50 %
Motor Mounting Type
Cradle Base
Duty
Continuous
Item
General Purpose Motor
Footnotes
39
Standards
CSA (258501), UL (E47479)
Frame Material
Rolled steel
Motor Efficiency Group
Standard Efficient
Duty Cycle
Continuous

Description

General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/6 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 4.5 A, 48Z Frame, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Shaft Design Flat, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.