Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM

  • Mfr # 4VAG2

  • Zoro # G2168686


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Split-Phase
Motor Enclosure Design
Open Dripproof
HP
1/2
No. of Speeds
1
RPM Range
1,701-1,800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4VAG2
Zoro #
G2168686
UPC #
190735335758
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Resilient Ring Dia.
2 1/4 in
Overall Length
10 3/4 in
Length Less Shaft
8 7/8 in
Body Dia.
6 1/2 in

Details

Item
Belt Drive Motor
Motor Design
Split-Phase
Motor Enclosure Design
Open Dripproof
HP
1/2
No. of Speeds
1
RPM Range
1,701-1,800
Nameplate RPM
1,725
Voltage
115/208-230V AC
Frame
56
Motor Mounting Type
Cradle Base
Motor Thermal Protection
Auto
Motor Service Factor
1.25
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Phase
Single
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Motor Bearings
Ball
Motor Shaft Design
Keyed
Ins. Class
B
Motor Shaft Rotation
CW/CCW
Frame Material
Steel
Nominal Efficiency
68.9 %
Footnotes
Usable On 208V At 1.0 Service Factor
Motor Mounting Position
All Angle
Hz
60 Hz
Mounting Stud Pattern
4-1/8 in x 4-1/8 in
Max. Ambient Temp.
140 Degrees F
Duty
Continuous
Standards
CSA Certified (258501), UL Recognized (E37403)
Motor Frame Material
Rolled Steel
Ring to Ring Center
8 3/8 in
Full Load Amps
8.3/4.3-4.2 A
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Split-Phase, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, 8.3/4.3-4.2 A Full Load Amps, 56 Frame, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Motor Frame Material Steel, Shaft Dia. 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.