Centrifugal Pump, 1 hp, 208 to 230/460V AC, 3 Phase, 52 ft Max Head

  • Mfr # 2ZXR3

  • Zoro # G2188243


product price:  $1,097.99
/ea
Free Shipping & Returns

Key Features

Item - Self Priming Pumps
Self Priming Centrifugal Pump
HP - Pumps
1 hp
Inlet
1-1/2 in NPT
Outlet
1-1/2 in NPT
Voltage - Pumps
208 to 230/460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2ZXR3
Zoro #
G2188243
UPC #
190735242933
Country of Origin
India

Dimensions

Outlet Size - Pumps
1-1/2 in NPT
Max. Dia. Solids - Pumps
3/8 in
Inlet Size - Pumps
1-1/2 in NPT
Manufacturers Warranty Length
1 yr
Width
6 1/8 in
Max. Dia. Solids
3/8"
Height
9 1/2 in
Length
16 5/32 in
Overall Width
6.1 in
Overall Height
9.5 in
Overall Length
16.1 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1 1/2 in
Compatible Intake Pipe Size
1 1/2 in
Solid Diameter (Maximum)
0.38 in

Details

Item
Centrifugal Pump
Item - Self Priming Pumps
Self Priming Centrifugal Pump
HP - Pumps
1 hp
Inlet
1-1/2 in NPT
Outlet
1-1/2 in NPT
Voltage - Pumps
208 to 230/460V AC
Wetted Materials
Bronze, Carbon, Ceramic, Stainless Steel, Viton
HP
1
Phase - Pumps
3
Max. Head - Pumps
52 ft
Voltage
208-230/460
Volute Material
Bronze
Best Efficiency Range GPM @ Head
21 to 62 gpm @ 45 to 22 ft
Seal Material
Carbon, Ceramic, Stainless Steel, Viton
Suction Lift
6 ft.
Motor RPM
3,450 RPM
Max. Pressure - Pumps
22 psi
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Housing Material - Pumps
Bronze
Self-Priming
Yes
Max. Pressure
22.5 psi
Suction Lift - Pumps
6 ft
Max. Temp - Pumps
200 Degrees F
GPM of Water @ 15 Ft. of Head
70
Max. Liquid Temp.
200 Degrees F
Impeller Type
Semi Open
GPM of Water @ 50 Ft. of Head
5
Impeller Material
Stainless Steel
Includes
Manual
Motor Type
Three Phase
Duty
Continuous
Max. Specific Gravity
1.3
Agency Compliance
c UL us
Max. Head
52 ft.
GPM of Water @ 5 Ft. of Head
80
Housing Material
Bronze
Port Rotation
Single
GPM of Water @ 20 Ft. of Head
65
Amps
3.3-3.2/1.6
Bearing Type
Ball
GPM of Water @ 30 Ft. of Head
54
Frame
56J
Motor Design
3-Phase
GPM of Water @ 10 Ft. of Head
76
Phase
Three
Motor Enclosure
Totally Enclosed Fan Cooled
Inlet Pressure
75 psi
Max. Case Pressure
75 psi
Port Rotation - Pumps
No
Duty - Pumps
Continuous
GPM of Water @ 40 Ft. of Head
36
Hz
60
Standards
cULus Listed
Shaft Material
Stainless Steel
Seal Type
Mechanical
Flow Rate @ 5 ft of Head (Maximum)
80 gpm
Duty Cycle
Continuous
Flow Rate @ 15 ft of Head (Maximum)
71 gpm
Flow Rate @ 50 ft of Head (Maximum)
5 gpm
Flow Rate @ 10 ft of Head (Maximum)
76 gpm
Pump Housing Material
Bronze
Best Efficiency Flow
21 to 62 gpm
Horsepower
1 hp
Flow Rate @ 40 ft of Head (Maximum)
36 gpm
Flow Rate @ 20 ft of Head (Maximum)
65 gpm
Discharge Type
NPT
Impeller Design
Semi-Open
Suction Lift (Maximum)
6 ft
Nameplate Voltage
230/460V AC
For Use With Potable Systems
No
Motor Frame Designation
56J
Maximum RPM
3,450 RPM
Flow Rate @ 30 ft of Head (Maximum)
54 gpm
Best Efficiency Head
22 to 45 ft
Maximum Feet of Head
50 ft
Wetted Material
Bronze, Carbon, Ceramic, Stainless Steel, Viton
Intake Type
NPT
Specific Gravity (Maximum)
1.3
Frequency
60 Hz
Shut Off Pressure (Maximum)
22 psi

Description

Centrifugal Pump, Phase Three, Pump Housing Material Bronze, Horsepower 1 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 36 gpm, Maximum Feet of Head 50 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) 80 gpm, Flow Rate @ 10 ft of Head (Maximum) 76 gpm, Flow Rate @ 15 ft of Head (Maximum) 71 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.