Solid Door Storage Cabinet, 48 in W, 72 in H, 24 in D, Black

  • Mfr # 425S24M-ME

  • Zoro # G2205467


product price:  $644.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width of Cabinet
48 in
Depth of Cabinet
24 in
Height of Cabinet
72 in
Number of Shelves
4
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
425S24M-ME
Zoro #
G2205467
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
48 in
Depth of Cabinet
24 in
Height of Cabinet
72 in
Cabinet Height Range
Full Height (59" and Taller)
Overall Cabinet Depth
24"
Overall Cabinet Width
48"
Overall Cabinet Height
72"
Overall Height
72 in
Overall Width
48 in
Panel Material Thickness
22 ga
Door Material Thickness
22 ga
Shelf Material Thickness
22 ga
Overall Depth
24 in

Details

Number of Shelves
4
Color
Black
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Solid
Item
Storage Cabinet
Duty Rating
Commercial
Locking Points
3 Points
Caster Configuration
(4) Swivel with Brakes
Cabinet Handle Style
Swing
Casters Included
Yes
Finish
Powder Coated
Caster Type
(4) Swivel with Locks
Assembled/Unassembled
Unassembled
Cabinet Color
Black
Cabinet Strength Rating
Commercial
Item - Storage Cabinets
Storage Cabinet
Cabinet Door Type
Standard
Number of Cabinet Shelves
4
Cabinet Style
Shelving
Includes
(2) keys; Casters
Number of Drawers
0
Green Certification or Other Recognition
GREENGUARD(R) Certified
Material - Cabinets
Steel
No. of Drawers
0
Cabinet Locking Mechanism
Keyed
Finish - Cabinets
Powder Coated
Gauge
22
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locking Cabinet
Yes
Shelf Capacity
200 lb
Shelf Adjustability
Adjustable
Cabinet Finish
Powder Coated
Load Capacity per Shelf
200 lb
Door Opening
180 Degrees
Cabinet Material
Steel
Body Panel Type
Solid
Frame Assembled
Unassembled
Number of Keys
2
Lock Type
Keyed
Shelf Adjustment Increments
2 in
Audit Trail Storage
None
Mobility
Mobile
Door Locking Points
3
Includes Keys
Yes
Method of Construction
Welded
Door Handle Type
Swing
For Use Outdoors
No
Base Type
Casters
Series
400
Cabinet Storage Components
Shelves
For Use Indoors/Outdoors
No

Description

Storage Cabinet, Base Type Casters, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Mobile, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, Audit Trail Storage None, Cabinet Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.