Electric Chain Hoist, 20,000 lb, 15 ft, Hook Mounted - No Trolley, 208-230/460V AC, Yellow

  • Mfr # NER100S-15

  • Zoro # G2233336


product price:  $21,848.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NER100S-15
Zoro #
G2233336
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
10 1/2 in
Housing Width
47 3/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Length
31 7/16 in
Body Width
47 3/16 in
Maximum Lifting Length
15 ft
Lifting Hook Opening Width
3 3/16 in
Body Length
31 7/16 in
Mfr. Warranty Length
1 yr
Body Depth
10 1/2 in
Minimum Retracted Length
53 29/32 in
Controller Cord Length
11 ft

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
Lift Speed
11 fpm
Load Capacity
20,000 lb
Min. Between Hooks
53 15/16 in
Motor HP
4.7 hp x2
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Clutch
Friction
Control Cord
11 ft
Item
Electric Chain Hoist
Classification
H4
Trolley Configuration
Hook Mounted
Control
110V Push Button Control Pendant
Number of Speeds
1
Reeving
8
Finish
Electrostatic Enamel
Amps @ Low Volts
16.4 x 2
Thermal Protection
Included
Lubrication
Oil Bath
Hz
60
Brake
Electromagnetic
Material
Die Cast Aluminum
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
For Outdoor Use
Yes
Motor Horsepower
4 3/4 hp
Includes Brake
Brake Included
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Brake Type
DC Current
Current at Max. Voltage
15.8 A
Chain Grade
Grade 80
Mount Type
Hook Mounted - No Trolley
Controls
Push Button Pendant
Headroom
53 29/32 in
Chain Material
Alloy Steel
Maximum Lifting Capacity
20,000 lb
Overload Protection Included
Yes
Includes Clutch
Clutch Included
Chain Finish
Nickel Plated
Programmable
Non-Programmable
Pendant IP Rating
IP65
Starts and Stops per Hour
360
Body Material
Aluminum
Lifting Hook Material
Carbon Steel
Fixed Lift Speed
11 fpm
Lifting Hook Type
Swivel Hook with Safety Latch
Current at Min. Voltage
32.8 A
Body Finish
Enamel
Number of Load Chains
1
Hoist IP Rating
IP55
Resistance Properties
Corrosion Resistant, Wear Resistant
Number of Reeves
8
Clutch Type
Friction
Duty Classification
H4
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 20,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 11 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 32.8 A, Current at Maximum Voltage 15.8 A, Motor Horsepower 4 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 53 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.