3/8" NOM C Copper 90 Degree Close Rough Elbow

  • Mfr # W 02621

  • Zoro # G2301162


product price:  $11.29
/ea

Key Features

Fitting Connection Type
C x C
Tube Size
3/8"
Outside Dia.
1/2"
Max. Pressure
779 psi@100 Degrees F
Specific Pipe Fitting Shape
90 Degrees Elbow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W 02621
Zoro #
G2301162
UPC #
685768209096
Country of Origin
United States

Dimensions

Tube Size
3/8"
Outside Dia.
1/2"
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Copper Tube Size
3/8 in
Overall Length
1 1/4 in
Fitting Side A Copper Tube Size
3/8 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Copper Tube Size
3/8 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 1 Copper Tube Size
3/8 in

Details

Fitting Connection Type
C x C
Max. Pressure
779 psi@100 Degrees F
Item
Elbow, 90 Degrees , Close Rough
Specific Pipe Fitting Shape
90 Degrees Elbow
Tube Fitting Material
Wrot Copper
Basic Pipe Fitting Material
Metal
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF/ANSI 61 Annex G
Pipe Fitting Connection Type
C x C
Temp. Range
-20 Degrees to 400 Degrees F
Basic Pipe Fitting Shape
Elbow
Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
Wrot Copper
Precleaned
Not Pre-cleaned
Fitting Side B Connection Type
FTG
Fitting Material
Wrot Copper
Maximum Operating Temperature
250 Degrees F
Application
Potable Water
Fitting Side A Connection Type
FTG
Maximum Operating Pressure
779 psi @ 100 Degrees F
Minimum Operating Temperature
20 Degrees F
Fitting Shape
90 Degrees Close Rough Elbow
Operating Temperature - Minimum
-66 Degrees F
Operating Pressure - Maximum
779 psi
Includes Center Stop
No Center Stop
For Media Type
Potable Water
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Connection Type
FTG
Fitting Side 1 Connection Type
FTG
Material Grade
C12200

Description

Sweat Fitting Elbow, Application Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 3/8 in, Fitting Side B Copper Tube Size 3/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 779 psi @ 100 Degrees F, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 90 Degrees Close Rough Elbow

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.