
Fiber Optic Patch Cord, LC/ST, 3m, Multi
Mfr # N318-03M
Zoro # G2302711
product price: $15.25
/eaKey Features
Mode
Multi-Mode
End 1 Connection Type
LC
End 2 Connection Type
ST
Jacket Color
Orange
Overall Length
9.8 ft
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
N318-03M
Zoro #
G2302711
UPC #
037332117922
Country of Origin
China
Dimensions
Overall Length
9.8 ft
Clad Dimension
125 micron
Core Dimension
62.5 Micrometer
Bandwidth
1 GBps, 10 GBps
Core Dimension - Fiber Optic Cable
62.5 Micrometer
Length
3m
Length - Patch Cord
3.0 m
Cable Length
10 ft
Clad Diameter
125 micron
Core Diameter
62.5 micron
Cable Length (in.)
118.1
Cable Length (ft.)
9.8
Core/Cladding Diameter
62.5/125 µm
Fiber Cable Length
3M (9.8 ft)
Minimum Bend Radius
20 mm (Dynamic); 10 mm (Static)
Clad Diameter (microns)
125
Core Diameter (microns)
62.5
Description
Fiber Optic Patch Cord, Mode Multi-Mode, End 1 Connection Type LC, End 2 Connection Type ST, Jacket Color Orange, Overall Length 9.8 ft, Jacket Material PVC, Clad Dimension 125 micron, Core Diameter 62.5 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Attenuation 3.0 dB/km @ 850 Nanometers, Bandwidth 1 GBps, 10 GBps, Fiber Material Glass, Maximum Distance 3.0dB/km @ 800nm, NEC Article and Type OFNR, Standards FDDI, REACH, RoHS Compliant
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.