Round 7"dia 14 1/2"L 60 Degrees SS Wye Branch, 7 in Duct Dia, 304 Stainless Steel, 22 ga GA, 7 in H

  • Mfr # 8040200757

  • Zoro # G2384901


product price:  $553.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
7"
Width
17 1/2 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040200757
Zoro #
G2384901
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
7"
Width
17 1/2 in
Height
7 in
Inlet Diameter
7 in
Length
14-1/2"
Outlet Diameter
7 in
Duct Fitting Diameter
7 in
Duct Fitting Length
14 1/2 in
Overall Width
16 in
Overall Length
14 1/2 in
Overall Height
11 in
Inside Diameter
7 in
For Nominal Duct Diameter
7 in
Material Thickness
22 ga
Branch Diameter
7 in

Details

For Use With
Industrial Dust Collection
Gauge
22 ga
Construction Material
304 Stainless Steel
Item
7"dia 14 1/2"L 60 Degrees SS Wye Branch
Damper Shape
Round
Duct Fitting Material
Stainless Steel
Duct Fitting Item
Wye Branch
Material
Stainless Steel
Color
Silver
Series
QF
Compatible with Brand
Nordfab
Environment Type
Dusty
Maximum Temperature Rating
1,100 Degrees F
Weight
3.25 lb
Product Type
Wye Branch
Connection Type
Clamp Together
Material Grade
304
For Media Type
Dust
End Type
Quick Fit
Angle
60 Degrees
Maximum Pressure Rating
42 in wc
Minimum Pressure Rating
2 in wc
Shape
Wye

Description

7 In.dia 14 1/2 In.L 60 Degrees SS Wye Branch, For Nominal Duct Diameter 7 in, Inlet Diameter 7 in, Overall Length 14 1/2 in, Product Type Wye Branch, Weight 3.25 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 7 in, Outlet Diameter 7 in, Overall Width 16 in, Angle 60 Degrees , Overall Height 11 in, Maximum Airflow Not Applicable, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.