Round 45 Degree Elbow, 9 in Duct Dia, 304 Stainless Steel, 22 ga GA, 14 1/2 in W, 16-1/2" L, 9 in H

  • Mfr # 8040400078

  • Zoro # G2385610


product price:  $306.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
9"
Width
14 1/2 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8040400078
Zoro #
G2385610
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
9"
Width
14 1/2 in
Height
9 in
Inlet Diameter
9"
Length
16-1/2"
Outlet Diameter
9 in
Duct Fitting Diameter
9 in
Duct Fitting Length
16 1/2 in
Overall Height
9 in
Overall Width
14 1/2 in
Overall Length
16 1/2 in
For Nominal Duct Diameter
9 in
Material Thickness
22 ga
For Duct Height
9 in
Inside Diameter
9 in
Centerline Radius
1 1/2 in
For Duct Width
9 in

Details

For Use With
Industrial Dust Collection
Gauge
22 ga
Construction Material
304 Stainless Steel
Item
45 Degree Elbow
Damper Shape
Round
Duct Fitting Material
Stainless Steel
Duct Fitting Item
45 Degree Elbow
Material
Stainless Steel
Type
45 Degrees
Series
QF
Color
Silver
Product Type
Elbow
For Duct Shape
Round
End Type
Rolled Edge
Material Grade
304
Shape
Elbow
Compatible with Brand
Nordfab
Maximum Pressure Rating
42 in wc
Minimum Pressure Rating
2 in wc
Angle
45 Degrees
Number of Pieces
1
Connection Type
Clamp Together
Weight
7.6 lb

Description

45 Degree Elbow, For Nominal Duct Diameter 9 in, Material Stainless Steel, Overall Length 16 1/2 in, Product Type Elbow, Material Thickness 22 ga, Weight 7.6 lb, Maximum Pressure Rating 42 in wc, For Duct Height 9 in, Shape Elbow, End Type Rolled Edge, For Duct Width 9 in, Maximum Airflow Not Applicable, Inside Diameter 9 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 9 in, Overall Height 9 in, Centerline Radius 1 1/2 in, Angle 45 Degrees , Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.