Round Butterfly Dampers, 4 in Duct Dia, 304 Stainless Steel, 22 ga GA, 4 in W, 8" L, 4 in H

  • Mfr # 8010005236

  • Zoro # G2386091


product price:  $264.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
4"
Width
4 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010005236
Zoro #
G2386091
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
4"
Width
4 in
Height
4 in
Length
8"
Outlet Diameter
4 in
Duct Fitting Diameter
4 in
Duct Fitting Length
8 in
Overall Height
4 in
Overall Width
4 in
Overall Length
8 in
Material Thickness
22 ga
For Nominal Duct Diameter
4 in
Inside Diameter
4 in

Details

For Use With
Industrial Dust Collection
Gauge
22 ga
Construction Material
304 Stainless Steel
Item
Butterfly Dampers
Damper Shape
Round
Duct Fitting Item
Butterfly Valve
Duct Fitting Material
Stainless Steel
Material
Stainless Steel
Color
Silver
Series
QF
Minimum Pressure Rating
2 in wc
Product Type
Butterfly Valve
Shape
Round
For Media Type
Dust
Weight
1.65 lb
Connection Type
Clamp Together
Maximum Temperature Rating
225 Degrees F
Material Grade
304
Material Fabrication
Rolled Edge
Environment Type
Dusty
End Type
Quick-Fit
Maximum Pressure Rating
42 in wc

Description

Butterfly Dampers, For Nominal Duct Diameter 4 in, Overall Length 8 in, Product Type Butterfly Valve, Weight 1.65 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 225 Degrees F, Material Thickness 22 ga, Material Stainless Steel, Minimum Pressure Rating 2 in wc, Shape Round, Inside Diameter 4 in, Outlet Diameter 4 in, Overall Height 4 in, Overall Width 4 in, Color Silver, Connection Type Clamp Together, For Media Type Dust, Environment Type Dusty, Material Fabrication Rolled Edge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.