Round Adjustable Nipple, 12 in Duct Dia, 304 Stainless Steel, 22 ga GA, 12 in W, 10-5/8" L, 12 in H

  • Mfr # 8040207330

  • Zoro # G2386128


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
12"
Width
12 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8040207330
Zoro #
G2386128
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
12"
Width
12 in
Height
12 in
Inlet Diameter
12 in
Length
10-5/8"
Outlet Diameter
12 in
Duct Fitting Diameter
12 in
Duct Fitting Length
10 7/8 in
Overall Length
10 7/8 in
Overall Height
12 in
Overall Width
12 in
For Nominal Duct Diameter
12 in
Material Thickness
22 ga
Inside Diameter
12 in

Details

For Use With
Industrial Dust Collection
Gauge
22 ga
Construction Material
304 Stainless Steel
Item
Adjustable Nipple
Damper Shape
Round
Duct Fitting Item
Adjustable Nipple
Duct Fitting Material
Stainless Steel
Material
Stainless Steel
Color
Silver
Application
Commercial
Maximum Pressure Rating
42 in wc
Product Type
Quick-Fit Sleeve
Seal Material
Nitrile
Connection Type
Clamp Together
Minimum Pressure Rating
2 in wc
Material Grade
304
Weight
4.2 lb
Shape
Straight
Duct Compatibility
Round
Maximum Temperature Rating
250 Degrees F
For Duct Shape
Round

Description

Adjustable Nipple, For Nominal Duct Diameter 12 in, Inlet Diameter 12 in, Product Type Quick-Fit Sleeve, Application Commercial, Overall Length 10 7/8 in, Weight 4.2 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Overall Height 12 in, Outlet Diameter 12 in, Maximum Airflow Not Applicable, Overall Width 12 in, Shape Straight, Seal Material Nitrile, Duct Compatibility Round, Color Silver, Maximum Temperature Rating 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.