316 Stainless Steel Union, 3/4 in x 3/4 in Fitting Pipe Size, Female NPT x Female NPT, Class 150

  • Mfr # 600U111N034

  • Zoro # G2388696


product price:  $14.39
/ea

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
600U111N034
Zoro #
G2388696
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Pipe Size
3/4"
Hex Size
46.5 mm
Fitting Side B Outside Diameter
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side A Outside Diameter
3/4 in
Overall Length
38.5 mm

Details

Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Item
Union
Specific Pipe Fitting Shape
Union
Max. Pressure
300 psi
Max. Steam Pressure
150 psi
Fittings Sub-Category
Unions
Standards
ASME B1.20.1
Pipe Fitting Schedule/Class
Class 150
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Color
Silver
Material Grade
316
Low Lead Compliance Level
Compliant
Maximum Operating Pressure
300 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Class
Class 150
Fitting Side B Gender
Female
Fitting Side B Pipe Threading
14
Includes Seal
No
For Pipe Schedule
40
Fitting Side A Pipe Threading
14
Fitting Side A Type
NPT
Fitting Side A Gender
Female

Description

The ZORO SELECT - 600U111N034 is a 3/4-inch stainless steel pipe union constructed from 316 stainless steel, designed to join two pipe ends without requiring them to be rotated for connection or disconnection. This three-piece fitting includes a body, nut, and mating seat or gasket, allowing for maintenance or replacement. It is rated for Class 150 pressure and is compatible with applications involving air, natural gas, non-potable water, oil, potable water, and steam. The fitting features female National Pipe Thread (NPT) connections on both ends.

Key Features:

  • Pipe Size: 3/4 inch nominal pipe size on both ends.
  • Connection Type: Female NPT threading with 14 threads per inch on both Side A and Side B.
  • Material Grade: 316 stainless steel for corrosion resistance.
  • Pressure Rating: Class 150 with maximum operating pressure not to exceed Class 150 rating and maximum steam pressure of 150 psi.
  • Hex Size: 46.5 mm wrenching surface for installation.
  • Overall Length: 38.5 mm.
  • Meets ANSI Standards B1.20.1 for threading and Class 150 pressure rating.
  • Includes no pre-applied thread sealant or sealing components.
  • Compliant with low lead requirements for potable water usage.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.