1/2" NPT Stainless Steel Swing Check Valve

  • Mfr # 4VMT9

  • Zoro # G2401174


product price:  $65.25
/ea

Key Features

Pipe Size
1/2"
Hex Size
1 1/16"
Connection Type
FNPT x FNPT
Connection
NPT
Body Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4VMT9
Zoro #
G2401174
UPC #
190735520918
Country of Origin
China

Dimensions

Pipe Size
1/2"
Hex Size
1 1/16"
Length
2 9/16 in
Overall Height
2 9/16 in
Size
1/2"
Width
1 53/64 in
Pipe or Tube Size - Check Valves
1/2 in
Overall Length
2.56 in
Pipe or Tube Size
1/2 in
Nominal Valve Size
1/2 in
Height - Overall
2 7/16 mm
Connection Size - Side 1
1/2 in
Height - Cap to Inlet Center
1 11/16 in
Connection Size - Side 2
1/2 in

Details

Connection Type
FNPT x FNPT
Connection
NPT
Body Material
316 Stainless Steel
Material of Construction
316 Stainless Steel
Cracking Pressure
0.5 psi
Max. Steam Pressure - Valves
200 psi WSP
Max. Pressure
Water: 200 psi, Steam: 200 psi WSP
Cap to Inlet Center
1 11/16 in
Max. Water Pressure - Valves
200 psi
Max. Water Pressure
200 psi
Flow
6.9 gpm
Sub-Category
Stainless Steel
Application - Valves
General Purpose
Flow Design
Single
Mechanism and Body Design
Inline Swing
Item - Check Valves
Check Valve
Connection Type - Check Valves
FNPT x FNPT
Min. Temp. - Valves
-4 Degrees F
Seal Material - Check Valves
PTFE
Max. Temp. - Valves
350 Degrees F
Mounting Position
Horizontal
Item
Swing Check Valve
Cracking Pressure - Check Valves
0.5 psi
Max. Temp.
353 Degrees F
Full Flow - Valves
Yes
Body Material - Valves
316 Stainless Steel
Mounting Orientation - Check Valves
Horizontal
Flow - Valves
6.9 gpm
Seal Material
PTFE
Mounting Orientation
Horizontal
Seal
NBR Rubber SN-919F
Type
Check
Silent Check
Standard
Maximum Pressure - Steam
200 psi
Check Mechanism
Swing
Check Mechanism Material
316 Stainless Steel
For Media
Steam, Water
Includes Counterweight
No Counterweight
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Maximum Pressure - Operating
200 psi
Valve Body Style
Inline
Manufacturer Warranty
1 yr
Connection Type - Side 2
NPT
Operating Temperature - Maximum
350 Degrees F
Connection Type - Side 1
NPT
Vacuum Service Rating
Not Rated
Operating Temperature - Minimum
-4 Degrees F
3-A Standard Compliance
Not Rated

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Seal Material PTFE, Max. Temp. - Valves 350 Degrees F, Min. Temp. - Valves -4 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves 200 psi WSP, Flow - Valves 6.9 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.