Low Pressure Gauge, 0 to 20 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 25 1490A 02L 20 OZ/H2O

  • Zoro # G2411717


product price:  $65.85
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25 1490A 02L 20 OZ/H2O
Zoro #
G2411717
UPC #
759426377035
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.875 in
Case Depth
1.65 in
Bolt Circle Diameter
2.13 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Low Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Air Compressors, Flow Measurement, Filtration Monitoring, Gas Measurement, OEM Applications, Regulators and Respirators, Vacuum Applications
Gauge Case Material
Polysulfone
Series
1490
Lens Material
Polycarbonate
Primary Pressure Range
0 to 20
Primary Scale Units
oz/in2
IP/NEMA Rating
IP54
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Smallest Graduation
0.5 oz
Case Color
Black
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
0.5
Gauge Application
For Natural Gas & Other Gases
Gauge Secondary Range Values
0 to 35
Graduations
0.50 oz
Socket Material
Brass
Case Material
Glass-filled polysulfone
Wetted Materials
Brass / Copper
Standards
ASME
Connection Type
MNPT
Secondary Pressure Range
0 to 35
Pressure Range Type
Pressure
Compatible Process Media
Natural Gas
Includes Calibration Certificate
No
Sensor Type
Diaphragm
Freeze Resistant Movement
No
Pressure Gauge Type
Low Pressure Gauge
Bezel Mounting Type
Bayonet
Bezel Material
Polycarbonate
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F, -40 Degrees to 82 Degrees C
Cleaned for Oxygen Service
No
Accuracy Grade
ASME B40.100 Grade A
Dry Dampening Feature
None
Secondary Scale Units
in wc
Dial Color
White
Pointer Color
Black
Pointer Material
Aluminum
Process Connection Gender
Male
Includes Mounting Hardware
No
Accuracy Scale
Mid-Scale
Adjustable Pointer
No
Removable Bezel
Yes
Scale Type
Dual
Gauge Case Liquid
None
Sensor Material
Beryllium Copper
Burst Pressure
5 psi
Primary Scale Minor Graduations
0.5
Vibration Resistance
None
Dial Face Material
Aluminum
Field Fillable
No
Includes Vent Plug
No
Operating Temperature Range
-4 Degrees to 140 Degrees F
Primary Scale Pressure Measurement - Maximum
20 oz/sq in
Operating Temperature - Maximum
180 Degrees F
Process Media Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Case Liquid
None
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Maximum
35 in wc
Secondary Scale Pressure Measurement - Minimum
0 in wc
Primary Scale Pressure Measurement - Minimum
0 oz/sq in
Process Media Temperature - Minimum
-40 Degrees F

Description

Low Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Polysulfone, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP54, Primary Pressure Range 0 to 20, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Low Pressure Gauge, Bolt Circle Diameter 2.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.