Submersible Pump, 1.1 A 115 Volt, 1/200 HP, 170 GPH, 6 ft cord, blue

  • Mfr # 500203

  • Zoro # G2425236


product price:  $99.99
/ea
Free Shipping & Returns

Key Features

HP
1/200 hp
Voltage
115V
Full Load Amps
1.1 A
Cord Length
6 ft
Impeller Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
500203
Zoro #
G2425236
UPC #
010121009653
Country of Origin
Mexico

Dimensions

Cord Length
6 ft
Length
4 1/4 in
Width
4 1/4 in
Height
4 1/4 in
Overall Height
4.3 in
Overall Width
4.3 in
Overall Length
4.3 in
Compatible Discharge Pipe Size
1/4 in

Details

Item
Centrifugal Pump
HP
1/200 hp
Voltage
115V
Full Load Amps
1.1 A
Impeller Material
Polypropylene
Duty
Continuous
Max. Head
7 ft
Seal Material
Nitrile
Outlet
1/4 in (M)NPT
Inlet
Smooth
Agency Compliance
UL
GPH of Water @ 5 Ft. of Head
100
Inlet Type
Smooth
Housing Material
Polypropylene
GPH of Water @ 1 Ft. of Head
170
Includes
Screened Bottom Take
Amps
1.1 A
Standards
cCSAus Listed
Frequency
60 Hz
Horsepower
1/200 hp
Series
1-A
Flow Rate @ 5 ft of Head (Maximum)
100 gph
Pump Housing Material
Cast Aluminum
Flow Rate @ 1 ft of Head (Maximum)
170 gph
Discharge Type
NPT
Maximum Feet of Head
7 ft
Intake Type
Screened
Maximum Media Temperature
120 Degrees F
Nameplate Voltage
115V AC
Minimum Flow Rate
0 gph
Pumping Application
Water Displays, Water Transfer or Recirculation
Feet of Head (Minimum)
1 ft
Duty Cycle
Continuous
Motor Sealing
Oil-Filled
Compatible with Media Type
Oil
Maximum Flow Rate
170 gph
Seal Type
Mechanical

Description

Centrifugal Pump, Pump Housing Material Cast Aluminum, Horsepower 1/200 hp, Nameplate Voltage 115V AC, Flow Rate @ 1 ft of Head (Maximum) 170 gph, Flow Rate @ 5 ft of Head (Maximum) 100 gph, Maximum Feet of Head 7 ft, Compatible Intake Pipe Size Not Applicable, Compatible Discharge Pipe Size 1/4 in, Intake Type Screened, Discharge Type NPT, Cord Length 6 ft, Motor Sealing Oil-Filled, Amps 1.1 A, Compatible with Media Type Oil, Duty Cycle Continuous, Feet of Head (Minimum) 1 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.