Watertight Pin & Sleeve Connector, 100 A, 480V AC, Three Phase, 3 Pole, IEC Grounding, Red, NEMA 4X

  • Mfr # HBL4100C7W

  • Zoro # G2439701


product price:  $784.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP68, IP69K
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL4100C7W
Zoro #
G2439701
UPC #
783585403991
Country of Origin
United States

Dimensions

Outside Diameter
5.06 in
Overall Length
13.14 in
Minimum Wire Size
3 AWG
For Maximum Cable Diameter
1.94 in
Maximum Wire Size
1/0 AWG
For Minimum Cable Diameter
1.065 in
Face Diameter
4.71 in

Details

Item
Watertight Pin & Sleeve Connector
Current Rating
100 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP68, IP69K
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Red
Cap Type
Spring-Loaded Cap
Standards
CSA Certified LR280C, UL Classified to IEC 60309-1 IEC 60309-2, UL E146033
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
HP
30 hp
Features
Color Coded Housings for Easy Identification, Self-Closing Gasketed Cover, Insulated Non-Metallic Housing
Body Material - Pin and Sleeve
Zytel 801 Nylon
Grounding Style
IEC
Body Material
Zytel 801 Nylon
Switch Rated
No
Minimum Operating Temperature
-40 Degrees F
Shrouded
Yes
NEMA Enclosure Rating
4X
Housing Material
PBT
Housing Material Grade
Zytel 801
Compatible with Series
HBL Heavy Duty
Power Indicating Light
No
Market
Industrial
Maximum Operating Temperature
75 Degrees C
Reverse Service
No
Horsepower Rating
40 hp

Description

Watertight Devices - Hubbell’s IEC 60309 Pin and Sleeve plugs, connectors, inlets and receptacles are the highest performing products available. The HBL® series of IEC pin and sleeve were designed for the demanding North American market. Hubbell was the first and is still only manufacturer of IEC 60309 devices in the USA and have numerous innovative features noted below. The IEC line of plugs and connectors are made with a rugged super tough, one-piece housing. The thermoset polyester contact carrier provides a high resistance to electrical tracking. They withstand higher temperatures which may result from overload or arcing. The heavy-duty, external cord grip provides superior strain relief on the conductors. Hubbell’s horsepower rated plugs and receptacles meet NEC 430.109(F) requirements and recognized as an approved disconnecting “line of sight” disconnecting means.
• Self-closing gasketed cover
• Color coded housings for easy identification
• Super tough insulated non-metallic housing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products