PVC Sanitary Tee, Hub, 1-1/2 in Pipe Size

  • Mfr # 1WJP3

  • Zoro # G2450086


product price:  $5.89
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2 in
Specific Fitting Shape
Tee
Fitting Connection Type
Hub
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1WJP3
Zoro #
G2450086
UPC #
012871057526
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2 in
Pipe Size (Fittings)
1-1/2"
Fitting Side B Outside Diameter
2 3/16 in
Fitting Side C Outside Diameter
2 3/16 in
Fitting Side A Outside Diameter
2 3/16 in
For Pipe Outside Diameter
1 7/8 in
Fitting Side C Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Overall Length
2 5/8 in
Fitting Side A Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Tee
Fitting Connection Type
Hub
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
Basic Pipe Fitting Shape
Tee
Item
Sanitary Tee
Application
Drain, Waste and Vent
Pipe Fitting Schedule/Class
Schedule 40
Fittings Sub-Category
Tees
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Tee
Pipe Fitting Material
PVC
Max. Temp.
140 Degrees F
Standards
ASTM D1784, ASTM D2665, ASTM D3311, NSF 14
Color
White
Temp. Range
-20 Degrees to 140 Degrees F
Fitting Side A Type
Socket
Fitting Side B Type
Socket
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side C Type
Socket
Includes Seal
No
Low Lead Compliance Level
Not Compliant
Fitting Side A Gender
Female
Includes Plug
No
Schedule
Schedule 40
Fitting Side C Gender
Female
For Pipe Schedule
40
Maximum Operating Pressure
Gravity Flow
Includes Shield
No

Description

Sanitary Tee, Hub Connection, Material of Construction PVC, Schedule 40, Color White, Standards Cell Class 12454, ASTM D-1784, Package Quantity 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.