Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/4 in Pipe Size, 120V AC, High Temperature

  • Mfr # 8222G049

  • Zoro # G2453385


product price:  $504.99
/ea
Free Shipping & Returns

Key Features

For Media
Steam
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8222G049
Zoro #
G2453385
UPC #
094700472816
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/4 in
Center Line Pipe Center Size
4-1/64 in
Overall Height
4-13/16 in
Overall Width
1-15/16 in
Overall Length
2-3/4 in
Orifice Diameter
1/2 in

Details

For Media
Steam
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Temperature
Operation Type
Pilot Operated
Seal Material
PTFE
Operating Pressure Differential - Maximum
135 psi Steam
Operating Pressure Differential - Minimum
2 psi Water
Item
Solenoid Valve
Valve Design
Diaphragm
Electrical Connections
1/2" Conduit w/18" Leads
Body Material
Brass
Coil Enclosure
Watertight
Max. Fluid Temp. Steam
353 Degrees F
Coil Insulation Class
H
Standards
CSA, UL Listed
Application
Autoclave, Commercial Laundry, Kitchen Equipment, Molding, Steam Sterilizer
Valve Body Style
Y-Shape
Ambient Temperature - Minimum
32 Degrees F
Environmental Rating
Hazardous, Indoor, Outdoor, Washdown
Operating Pressure Differential Steam - Maximum
135 psi
Operating Pressure Differential Water - Minimum
2 psi
Frequency
50 Hz, 60 Hz
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Thread Type
NPT
Wattage
10.1 W
Fluid Temperature - Maximum
353 Degrees F
Operating Pressure Differential Light Oil - Maximum
Not Rated
Coefficient of Volume (Cv)
4.6
Operating Pressure Differential Water - Maximum
Not Rated
Includes Coil
Yes
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Hot Water - Maximum
Not Rated
Valve Positions
2-Position
Ambient Temperature - Maximum
125 Degrees F

Description

The ASCO 8222G049 is a pilot operated, normally closed solenoid valve suitable for steam flow control in systems operating within ambient temperatures 32°F–125°F and steam fluid temperatures up to 353°F. Constructed with a brass body and PTFE seals, this valve supports operation within ambient temperatures ranging from 32°F to 125°F and fluid temperatures up to 353°F for steam. Automation-capable control of steam flow via external signals; 3/4 in nominal pipe size connection; 120V AC coil operation, featuring NPTF inlet and outlet ports and a Y-shape diaphragm valve design with a 2-position, 2-way configuration.

Key Features:

  • Valve Body Material: Brass
  • Seal Material: PTFE
  • Valve Type: High Temperature
  • Operation Type: Pilot Operated
  • Valve Starting Configuration: Normally Closed
  • Valve Ways: 2-Way
  • Valve Positions: 2-Position
  • Nominal Pipe Size: 3/4 in
  • Orifice Diameter: 1/2 in
  • Center Line Pipe Center Size: 4-1/64 in
  • Maximum Ambient Temperature: 125°F
  • Minimum Ambient Temperature: 32°F
  • Maximum Fluid Temperature (Steam): 353°F
  • Maximum Operating Pressure Differential (Steam): 135 psi
  • Minimum Operating Pressure Differential (Water): 2 psi
  • Coil Enclosure: Watertight; junction box not included
  • Coil Insulation Class: H
  • Electrical Connections: 1/2 in Conduit with 18 in Leads
  • Frequency: 50 Hz, 60 Hz
  • Includes Coil: Yes
  • Environmental Rating: Indoor/outdoor washdown environments; hazardous-location suitability not specified.
  • Standards: CSA, UL Listed
  • NEMA Enclosure Rating: 1, 2, 3, 3S, 4, 4X
  • Dimensions (L x W x H): 2-3/4 in x 1-15/16 in x 4-13/16 in
  • Voltage: 120V AC
  • Wattage: 10.1 W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.