1/8" FNPT Gray PVC Ball Cone Spring Check Valve

  • Mfr # PVC CHK 426-2F2F-F

  • Zoro # G2460473


product price:  $17.29
/ea

Key Features

Pipe Size
1/8"
Hex Size
1"
Connection Type
FNPT
Connection
FNPT
Body Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PVC CHK 426-2F2F-F
Zoro #
G2460473
UPC #
-
Country of Origin
Germany

Dimensions

Pipe Size
1/8"
Hex Size
1"
Length
2 29/32 in
Width
1 in
Size
1/8"
Overall Height
1 in
Pipe or Tube Size - Check Valves
1/8 in
Overall Length
2.99 in
Pipe or Tube Size
1/8 in
Connection Size - Side 2
1/8 in
Nominal Valve Size
1/8 in
Connection Size - Side 1
1/8 in

Details

Connection Type
FNPT
Connection
FNPT
Body Material
PVC
Max. Steam Pressure - Valves
Not Rated
Seat Material
PVC
Connection Type - Check Valves
FNPT x FNPT
Spring Material - Check Valves
Stainless Steel
Item - Check Valves
Check Valve
Mounting Orientation - Check Valves
Horizontal, Vertical
Seal Material
FKM
Body Material - Valves
PVC
Item
Ball Cone Spring Check Valve
Min. Temp. - Valves
-20 Degrees F
Max. Temp.
140 Degrees F
Sub-Category
PVC
Mounting Position
Vertical or Horizontal
Cracking Pressure
1 psi
Full Flow - Valves
Yes
Seat Material - Check Valves
PVC
Mechanism and Body Design
Inline Ball Cone
Max. Water Pressure - Valves
125 psi
Material of Construction
PVC
Seal Material - Check Valves
Viton
Cracking Pressure - Check Valves
1.0 psi
Spring Material
Hastelloy
Max. Temp. - Valves
140 Degrees F
Max. Water Pressure
125 psi
Max. Pressure
125 psi
Application - Valves
General Purpose
Flow Design
Single
Standards
NSF 42
Mounting Orientation
Horizontal, Vertical
Seal
PTFE
Type
Ball Cone Design
For Media
Chemicals
Check Mechanism Material
Stainless Steel
Check Mechanism
Ball
Maximum Pressure - Steam
Not Rated
Maximum Pressure - Operating
125 psi
Valve Body Style
Inline
Silent Check
Standard
Operating Temperature - Maximum
140 Degrees F
3-A Standard Compliance
Not Rated
Connection Gender - Side 2
Female
Connection Type - Side 1
NPT
Vacuum Service Rating
Not Rated
Connection Gender - Side 1
Female
Connection Type - Side 2
NPT
Operating Temperature - Minimum
-20 Degrees F
Valve Series
426

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball Cone, Body Material - Valves PVC, Pipe or Tube Size 1/8 in, Connection Type FNPT x FNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 125 psi, Max. Steam Pressure - Valves Not Rated, Seat Material PVC, Spring Material Stainless Steel, Full Flow - Valves Yes

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.