Pump, 1-1/2 HP, 3 Phase, Max. Head 135 ft.

  • Mfr # 100MS1F5B4

  • Zoro # G2473517


product price:  $1,492.99
/ea
Free Shipping & Returns

Key Features

Discharge Pump Type
Straight Center Discharge Pump
HP - Pumps
1 1/2 hp
Phase - Pumps
3
Voltage - Pumps
200 to 240/480V AC
Max. Pressure - Pumps
75 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
100MS1F5B4
Zoro #
G2473517
UPC #
697666962461
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Manufacturers Warranty Length
1 yr
Width
8 1/2 in
Height
8 1/2 in
Cord Length
No Cord
Diameter
6 in
Cord Size
None
Length
12 in
Overall Length
12 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
1 1/4 in
Compatible Discharge Pipe Size
1 in
Overall Width
8.5 in
Overall Height
8.5 in

Details

Discharge Pump Type
Straight Center Discharge Pump
HP - Pumps
1 1/2 hp
Phase - Pumps
3
Voltage - Pumps
200 to 240/480V AC
Max. Pressure - Pumps
75 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Best Efficiency Range GPM @ Head
38 to 42 gpm @ 105 to 95 ft
GPM of Water @ 110 Ft. of Head
126
Cord Type
None
Bearing Type
Ball
Amps
4.4-4.2/2.1
Motor RPM
3,500 RPM
GPM of Water @ 120 Ft. of Head
19
Best Efficiency GPM @ PSI
35 @ 43
Impeller Material
Stainless Steel
GPM of Water @ 90 Ft. of Head
42
Installation Position
Horizontal
Seal Material
316 Stainless Steel, Carbon, Silicon Carbide, Viton
Max. Head
135 ft
GPM of Water @ 80 Ft. of Head
47
GPM of Water @ 130 Ft. of Head
80
Max. Case Pressure
75 psi
Overload Protection
No
Inlet Pressure
3 psi
Agency Compliance
NSF 61
Wetted Materials
316 Stainless Steel, Carbon, Silicon Carbide, Viton
Max. Liquid Temp.
212 Degrees F
Max. Specific Gravity
1.0
Motor Ambient Temp. Rating
40 Degrees C
Duty
Continuous
Thermal Protection
No
Motor Type
Totally Enclosed Fan-Cooled
Impeller Type
Closed
GPM of Water @ 100 Ft. of Head
35
Item
Centrifugal Pump
Port Rotation
45 Degrees Increments
Hz
60
Frame
56
Phase
Three
Motor Enclosure
Totally Enclosed Fan Cooled
Best Efficiency Flow
36 gpm
Specific Gravity (Maximum)
1
Flow Rate @ 80 ft of Head (Maximum)
46 gpm
Standards
NSF 61 Certified
Mounting Orientation
Horizontal
Electrical Connection Type
Hardwired
Priming
Manual
Thermal Overload Protection
No
Motor Frame Designation
56
Flow Rate @ 100 ft of Head (Maximum)
35 gpm
Intake Type
NPT
Discharge Type
NPT
Flow Rate @ 90 ft of Head (Maximum)
40 gpm
Duty Cycle
Continuous
Flow Rate @ 120 ft of Head (Maximum)
19 gpm
Nameplate Voltage
208-230/460V AC
Horsepower
1 1/2 hp
Wetted Material
316 Stainless Steel, Carbon, Silicon Carbide, Viton
Best Efficiency Head
100 ft
Impeller Design
Closed
Frequency
60 Hz
Maximum Feet of Head
136 ft
Shut Off Pressure (Maximum)
75 psi
For Use With Potable Systems
No
Discharge Rotation
45 Degrees Increments
Maximum Media Temperature
212 Degrees F
Pump Housing Material
Stainless Steel
Compatible with Media Type
Water
Maximum RPM
3,500 RPM

Description

Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 1 1/2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 80 ft of Head (Maximum) 46 gpm, Maximum Feet of Head 136 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 100 ft of Head (Maximum) 35 gpm, Flow Rate @ 120 ft of Head (Maximum) 19 gpm, Priming Manual

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.