Socket Weld Flange, 1 in, 304 Stainless Steel, Class 300, Raised Face
Mfr # 4381004010
Zoro # G2493793
product price:Â $46.99
/eaKey Features
Pipe Size - Pipe Fitting
1"
Specific Fitting Shape
Socket Weld Flange
Pipe Fitting Material
Forged 304 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 300
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4381004010
Zoro #
G2493793
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Pipe Size - Pipe Fitting
1"
Pipe Size
1"
Outside Dia.
4-7/8"
Pipe Size (Fittings)
1"
Bolt Hole Diameter
3/4 in
Bolt Circle Diameter
3 1/2 in
Overall Length
1 1/16 in
Flange Thickness
11/16 in
Nominal Pipe Size
1 in
Flange Outside Diameter
4 7/8 in
Description
The ZORO SELECT - 4381004010 is a stainless steel pipe fitting rated for use in specified piping applications. It serves as a connector component to join sections of pipe, ensuring continuity in the flow path. Manufactured from stainless steel with corrosion resistance within specified environmental conditions, it provides durability in various environments. This fitting is compatible with systems designed for corrosion-resistant pipe connections.
Key Features:
- Material: Stainless steel, providing resistance to corrosion.
- Category: Stainless steel pipe fitting used to connect pipe segments.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.