Flange, Stainless Steel, 3 1/2 in

  • Mfr # 4381000200
  • Zoro # G800442113
product price: 
$
24.69
/ea

Key Features

Specific Fitting Shape
Flange
Pipe Fitting Material
Stainless Steel
Standards
ASME A182, ASME B16.5
Bolt Hole Diameter
5/8 in
Flange Thickness
7/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4381000200
Zoro #
G800442113
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Bolt Hole Diameter
5/8 in
Flange Thickness
7/16 in
Bolt Circle Diameter
2 3/8 in
Flange Outside Diameter
3 1/2 in
Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Flange
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Flange
Standards
ASME A182, ASME B16.5
Connection Surface
Lap Joint
Material Grade
304/304L
Class
Class 150
Number of Bolt Holes
4
Gravity Flow
Pressure
Maximum Operating Pressure
285 psi
Finish/Coating
Plain

Description

The ZORO SELECT - 4381000200 is a stainless steel pipe flange intended for use in pressure piping systems in accordance with industry standards. With a bolt circle diameter of 2 3/8 inches, bolt hole diameter of 5/8 inches, and four bolt holes, it provides a secure connection point. It meets the specifications of Class 150 pressure rating as defined by applicable standards and conforms to standards such as ASME B16.5. The flange features a 3 1/2 inch outside diameter and a flange thickness of 7/16 inches, made with 304/304L stainless steel, offering corrosion resistance as specified by material properties.

Key Features:

  • Bolt Circle Diameter: 2 3/8 in – measures the spacing between bolt holes, ensuring compatibility with mating parts.
  • Diameter of Bolt Holes: 5/8 in – specifies the size of the holes for bolts or studs.
  • Class: Meets the specifications of Class 150 pressure rating as defined by applicable standards.
  • Connection Surface: Lap Joint – describes the type of mating surface, offering standardized sealing capabilities.
  • Flange Outside Diameter: 3 1/2 in – the overall diameter of the flange, defining its size.
  • Flange Thickness: 7/16 in – the thickness of the flange, affecting strength and fitting.
  • Item: Pipe Flange – a flat or raised ring fitting used for pipe connections.
  • Material Grade: 304/304L Stainless Steel – the material offers corrosion resistance.
  • Nominal Pipe Size: 1/2 in – standard designation for pipe compatibility.
  • Number of Bolt Holes: 4 – total bolt holes used for securing the flange.
  • Pipe Fitting Material: Stainless Steel – primary material provides durability.
  • Standards: ASME B16.5 – compliance with recognized industry standards.

Restrictions

Ratings & reviews