1/8" FNPT SS Cross

  • Mfr # 4307001000

  • Zoro # G2564371


product price:  $10.29
/ea

Key Features

Pipe Size - Pipe Fitting
1/8"
Specific Fitting Shape
Cross
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4307001000
Zoro #
G2564371
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/8"
Outside Dia.
7/8"
Pipe Size (Fittings)
1/8"
Pipe Size
1/8"
Overall Length
1 5/8 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Side D Nominal Pipe Size
1/8 in
Fitting Side A Outside Diameter
3/4 in
Fitting Side C Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Cross
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Cross
Basic Pipe Fitting Material
Metal
Item
Cross
Max. Steam Pressure
1965 psi @ 350 Degrees F
Max. Pressure
2570 psi@100 Degrees F
Fittings Sub-Category
Crosses
Specific Pipe Fitting Shape
Cross
Pipe Fitting Schedule/Class
Class 3000
Standards
ASME A182, ANSI B1.20.1, ASME B16.11
Fitting Side A Gender
Female
Fitting Side C Type
NPT
Fitting Side A Type
NPT
For Pipe Schedule
160
Material Grade
304
Maximum Operating Pressure
Refer to Specification
Fitting Side D Type
NPT
Color
Silver
Fitting Side D Gender
Female
Class
Class 3000
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Includes Seal
No
Fitting Side C Gender
Female
Includes Pre-Applied Thread Sealant
No

Description

Cross, Pipe Size 1/8 In., Threaded Connection, Material of Construction 304 Stainless Steel, Pressure (PSI) 2570 psi WOG at 100 Degrees F; 1965 psi at 350 Degrees F Steam, Standards Threads conform to ASME B1.20.1 NPT, Materials conform to ASTM A182, Dimension conform to ASME B16.11

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.