Shop ZORO SELECT

SS, Straight, 11/2"NPTx11/2"BSPT

  • Mfr # ZUSA-PF-8380
  • Zoro # G100420880

product price: 
$
78.69
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Max. Steam Pressure
150 psi
Hex Size
2 1/16 in
Application
Air, Gases, Oils, Potable Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-8380
Zoro #
G100420880
UPC #
193005125219
Country of Origin
China
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Max. Steam Pressure
150 psi
Application
Air, Gases, Oils, Potable Water
Color
Silver
Material Grade
304
Fitting Side A Pipe Threading
12
Fitting Side B Gender
Male
Fitting Side B Type
Threaded
Fitting Side A Type
Threaded
Class
Class 150
Low Lead Compliance Level
Compliant
Maximum Operating Pressure
150 psi
Includes Seal
No
Fitting Side A Gender
Male
Fitting Side B Pipe Threading
11
Thread Sealant Type
PTFE
Includes Pre-Applied Thread Sealant
Yes
For Pipe Schedule
Schedule 40
Gravity Flow
Pressure
Standards
ANSI/ASME B1.20.1
Side B Thread Type
BSPT
Side A Thread Type
NPT
Finish/Coating
None
Wire Color
Silver

Dimensions

Hex Size
2 1/16 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Overall Length
2 23/64 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Thread Size A
1 1/2"-11.5
Fitting Thread Size B
1 1/2"-11
Wire Rope Length
2 23/64 in
Length
2 23/64 in

Description

Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Male, Threaded, 12, 1 1/2 In.-11.5, 1 1/2 in, Male, Threaded, 11, 1 1/2 In.-11, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.