3/4 in FNPT 316 Stainless Steel Coupling, Class 3000

  • Mfr # 2TY84

  • Zoro # G2577653


product price:  $21.79
/ea

Key Features

Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2TY84
Zoro #
G2577653
UPC #
190735926529
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Pipe Size
3/4"
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Coupling
Max. Pressure
3000 psi@100 Degrees F
Standards
ASME B16.11, ASTM A182
Fittings Sub-Category
Couplings
Specific Pipe Fitting Shape
Coupling
Max. Steam Pressure
2500 psi @ 350 Degrees F
Class
Class 3000
Fitting Side B Pipe Threading
14
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
14
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Material Grade
316
Fitting Side A Gender
Female
Includes Seal
No
Fitting Side B Gender
Female

Description

The ZORO SELECT - 2TY84 is a 3/4-inch stainless steel coupling designed to join two pipes or tubes with a continuous flow path in a straight line. Constructed from 316 stainless steel, it is suitable for plumbing, process, and high-pressure applications where corrosion resistance and strength are required. Both ends have female NPT threaded connections with 14 threads per inch on both ends. The fitting meets industry standards ASTM A182 for material, ANSI/ASME B1.20.1 for threads, and ASME B16.11 and is rated for a maximum pressure of 3000 psi at 100 degrees Fahrenheit and a maximum steam pressure of 2500 psi at 350 degrees Fahrenheit.

Key Features:

  • Material: 316 stainless steel.
  • Size: Nominal pipe size of 3/4 inch on both connection ends.
  • Connection Type: NPT threaded connections with 14 threads per inch on both ends.
  • Pressure Rating: Class 3000, rated for 3000 psi at 100°F maximum internal pressure.
  • Steam Pressure Rating: 2500 psi at 350°F maximum steam pressure.
  • Conforms to ASTM A182, ANSI/ASME B1.20.1, and ASME B16.11 standards.
  • Includes no pre-applied thread sealant or sealing components.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.