Open Fuse Block, H; K5 UL Class, 600V AC/DC Volt Rating, 3 Poles, Box Lug

  • Mfr # HM60100-3CR

  • Zoro # G2590555


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

UL Class
H; K5
Series
HM
Number of Poles
3
Amp Range
70 to 100A
Connector Type
Box Lug
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HM60100-3CR
Zoro #
G2590555
UPC #
051712391177
Country of Origin
Mexico

Dimensions

Wire Size
14 to 1 AWG
Length
8.70 in
Height
2.80 in
Width
6 in
For Fuse Size
7-15/16 in L x 1-5/16 in dia
Wire Size - Maximum
1 AWG
For Fuse Diameter
1 1/8 in
Overall Width
6 in
Overall Height
2.8 in
Overall Length
8.7 in
Wire Size - Minimum
14 AWG
For Fuse Length
7 7/8 in

Details

Item
Open Fuse Block
UL Class
H; K5
Series
HM
Number of Poles
3
Amp Range
70 to 100A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Thermoplastic
Fuse Holder Code
R
For Fuse Series
NOS
Fuse Type
Industrial
Standards
CSA Certified, UL Listed
Wire Range
14 AWG to 10 AWG, 12 AWG to 10 AWG
Fits Fuse Type
Class H, Class K5
Short Circuit Current (KA)
10 kA
Weight
.65 lb
Fits Fuse Block Style
Non-Rejection
Current - Maximum
100 A
Current - Minimum
61 A
AC Voltage Rating
600 V AC

Description

Fuse Block, Fits Fuse Type Class H, Class K5, Fuse UL Class H, K5, 61 to 100 A, Number of Poles 3, 600V AC, For Fuse Size 7 15/16 in L x 1 5/16 in dia, Compatible Fuse Series NLS, NOS, OTS, RES, RFS, RLS, Series HM, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 14 to 1 AWG, Mounting Style Bolt-Down, Body Material Thermoplastic, Connector Type Box Lug, Height 2.8 in, Width 6 in, Length 8.7 in, Spring Reinforced Clip Yes, Standards CSA Certified, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.