1/2" Drive Socket Set SAE 10 Pieces 3/8 in to 15/16 in , Chrome, Skt St, Chrm, 5-14 mm, 12Pt

  • Mfr # 53PN61

  • Zoro # G2614451


product price:  $20.79
/ea

Key Features

Drive Size
1/2"
Number of Pieces
10
Finish
Chrome
Flex Socket Point Styles Included
None
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53PN61
Zoro #
G2614451
UPC #
190735950418
Country of Origin
China

Dimensions

Drive Size
1/2"
Socket Size Range
3/8 in to 15/16 in
Socket Size
1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Deep Socket Size
1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Deep Socket Style/Size
Deep 12-Point: 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Standard Socket Size
1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Standard Socket Style/Size
Standard 12-Point: 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in

Details

Item
Socket Set
Number of Pieces
10
Includes
(10) 12-Point Socket Set: 1/2", 11/16", 13/16", 15/16", 3/4", 3/8", 5/8", 7/16", 7/8", 9/16"
Finish
Chrome
Flex Socket Point Styles Included
None
Measurement Type
SAE
Std. Socket Point Styles Included
None
Sockets Included
(10) Deep 12-Point
Standards
ANSI
Tether Capable
Tether Capable
Ratchets Included
None
Impact Rated
No
Drive Type
Hand
Material
Alloy Steel
SAE or Metric
SAE
Insulated
No
Tether Style
Tether Capable
Includes Deep Sockets
Deep Sockets Not Included
Socket Shape
12-Point
Container Type
Stand
Non-Sparking
No
Includes Wrenches
No
Container Features
Removable Top
Includes Flex Sockets
Flex Sockets Not Included
Number of Deep Sockets
10
Tether Ready
Yes
Piece Count Range
2 to 25
Includes Socket Bits
Socket Bits Not Included
Includes Drive Tools
No
Includes Standard Sockets
Standard Sockets Included
Flex Socket Count/Style
None
Number of Standard Sockets
10
Product Type
Socket Set
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Tether Status
Tether Ready

Description

Socket Set, Standard Socket Count/Style (10) 12-Point, Standard Socket Style/Size Standard 12-Point: 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Deep Socket Count/Style None, Flex Socket Count/Style None, Hand, Drive Size 1/2 in, SAE, 12-Point, Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.