4" Welded SS Blind Flange

  • Mfr # 4381005080

  • Zoro # G2619863


product price:  $275.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
4"
Pipe Fitting Material
Forged 316 Stainless Steel
Fitting Connection Type
Bolted
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Shape
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4381005080
Zoro #
G2619863
UPC #
-
Country of Origin
Viet Nam

Dimensions

Pipe Size - Pipe Fitting
4"
Pipe Size (Fittings)
4"
Outside Dia.
10"
Pipe Size
4"
Overall Length
1 1/4 in
Bolt Hole Diameter
7/8 in
Bolt Circle Diameter
7 7/8 in
Flange Outside Diameter
10 in
Flange Thickness
1 1/4 in
Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Blind Flange
Pipe Fitting Material
Forged 316 Stainless Steel
Fitting Connection Type
Bolted
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Item
Blind Flange
Max. Steam Pressure
300 psi
Specific Pipe Fitting Shape
Blind Flange
Max. Pressure
720 psi
Pipe Fitting Connection Type
Bolted
Fittings Sub-Category
Flanges
Pipe Fitting Schedule/Class
Class 300
Standards
ASME A182, ASME B16.5
Number of Holes
8
Material Grade
316/316L
Maximum Operating Pressure
720 psi
Number of Bolt Holes
8
Class
Class 300
Connection Surface
Raised Face
Type
Forged

Description

Flange, Raised, 4 in Nominal Pipe Size, Flanged x Blind, 10 in Flange Outside Diameter, 1 1/4 in Flange Thickness, 1 1/4 in Overall Length, Stainless Steel, Plain, 316, Class Class 300, For Pipe Schedule Not Applicable, 720 psi Maximum Operating Pressure, 300 psi Max. Steam Pressure, Number of Bolt Holes 8, 7 7/8 in Bolt Circle Diameter, 7/8 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.