Push Buttn Cntrl Station, Open/Close/Stop

  • Mfr # 9001BG303

  • Zoro # G2646707


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
1
Legend
Open/Close/Stop
Number of Pilot Lights
0
Type of Operator
Push Button/Push Button/Push Button
Contact Form
2NO/3NC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9001BG303
Zoro #
G2646707
UPC #
785901794202
Country of Origin
Mexico

Dimensions

Size
30 mm
Overall Height
5 in
Manufacturer Warranty Length
18 mo
Overall Depth
2.34 in
Overall Width
2.06 in
Hub Size - Maximum
3/4 in

Details

Item
Control Station
Number of Gangs
1
Legend
Open/Close/Stop
Number of Pilot Lights
0
Type of Operator
Push Button/Push Button/Push Button
Contact Form
2NO/3NC
Number of Operators
3
NEMA Rating
1
Hub Style
Feed-Thru
Series
9001
Contact Rating
5A @ 600V AC/24V DC
Standards
CE, CSA LR25490 Class 3211 03, UL E42259 CCN NKCR
For Use With
indoor
Action
Momentary/Momentary/Momentary
Mechanical Interlock
No
Mounting
Wall
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Enclosure Material
Plastic
IP Rating
IP20
Number of Speeds
1
Enclosure Color
Gray
Operator Color
(2) Black, Red
Mounting Style
Surface
Terminal Connection
screw clamp terminal
DC Contact Rating
0.2 A @ 600 V, 0.55 A @ 240 V, 1.1 A @ 120 V
Product Type
Control Station
NEMA Enclosure Rating
1
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
AC Contact Rating
0.6 A @ 600 V, 0.75 A @ 480 V, 1.5 A @ 240 V, 3.75 A @ 120 V
Hazardous Location Specification
Not Rated
Includes Mechanical Interlock
No Mechanical Interlock Included.
Operator Configuration
(3) Push Buttons

Description

Control Station, Number of Operators 3, Number of Pilot Lights 0, Size 30 mm, Legend Open/Close/Stop, Type of Operator Push Button/Push Button/Push Button, Action Momentary/Momentary/Momentary, Operator Color (2) Black, Red, Contact Form 2NO/3NC, Mechanical Interlock No, NEMA Rating 1, Contact Rating 5A @ 600V AC/24V DC, IP Rating IP20, Mounting Wall, Enclosure Material Plastic, Enclosure Color Gray, Standards CE, CSA LR25490 Class 3211 03, UL E42259 CCN NKCR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.