Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # DR20GRY

  • Zoro # G2753947


product price:  $7.65
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DR20GRY
Zoro #
G2753947
UPC #
783585127897
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
2.7 in
Face Plate Width
1.3 in
Mount Hole Center-to-Center Width
1.3 in
Minimum Wire Size
12 AWG
Overall Depth
1.3 in
Face Plate Height
2.7 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
Standards
CSA C22.2 No. 42, NEMA WD-6, UL 498, UL Federal Specification WC-596
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Weather Resistant
No
Weather Resistant - Plugs and Receptacles
No
Outlet Type
Decorator
Number of Gangs
1
Wiring Method - Plugs and Receptacles
Back and Side
Outlet Type - Plugs and Receptacles
Decorator Duplex
HP
1 hp
Surge Suppression
No
Corrosion Resistant
No
Material
Nylon
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Mounting Type - Plugs and Receptacles
Flush
Sub-Category
Duplex Receptacles
NEMA Configuration
5-20
Tamper Resistant
No
Power Indicator
No
Mounting Type
Flush
Application Environment
Commercial
Voltage
125VAC
Wiring Method
Back, Side
Type
Duplex
Polarized
Yes
Minimum Operating Temperature
-40 Degrees F
Contact Material
Brass
Connection Orientation
Straight
Grade
Federal Specification
UL 94 Flammability Rating
V-2
Housing Material
Nylon
Cover Type
No Cover
AFCI
No
Surge Protection
No
Maximum Operating Temperature
167 Degrees F
Shrouded
No
Horsepower Rating
1 hp
NEMA Enclosure Rating
1
For Location
Indoor
Includes
Grounding Staple, Mounting Hardware, Wall Plate or Weatherproof Cover
GFCI
No
Includes Mounting Hardware
Yes
Market
Commercial, Industrial
Terminal Accommodation
#12-#10 AWG copper stranded or solid conductor only
Auto Ground Clip Material
Stainless Steel
Face Shape
Decorator
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Device Color
Gray
Poles and Wires
2 Pole, 3-Wire Grounding
Base Material
Nylon
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Terminal Screw Material
#8-32 Brass, Multiple Drive
Ground Screw Material
#8-32 Brass, Multiple Drive
Mounting Strap Material
.040" (1) Steel (Galvanized)
Standard
NEMA
Top Material
Nylon
Other Available Colors
Brown, Ivory, White, Office White, Almond, Light Almond, Gray, Black
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Current Interrupting
Certified for current interrupting at full rated current
Horsepower
1
Power Contacts Material
.030" (.8) Brass
Flammability
UL 94 V-2
Mounting Screw Material
Steel-Zinc Plated
Certification
UL Listed, File E2186, Meets NEMA WD-6 requirements Listed to UL Standard 498, Certified to CSA, C22.2, No. 42
Receptacle Grade
StyleLine Decorator Series, Specification Grade
Rating
20A, 125V
Dielectric Voltage
Withstands 2,000V minimum
Face Style
Smooth Face

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Gray, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Standards CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498, Voltage Rating 125V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products