Wood Screw, #3, 5/8 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK

  • Mfr # 898022-PG

  • Zoro # G2768315


product price:  $8.49
/pk 100, $0.08/ea

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Screw Size
#3
Drive Size
3/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
898022-PG
Zoro #
G2768315
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#3
Fastener Length
5/8 in
Drive Size
3/16 in
Head Dia.
0.188 in
Head Height
0.059"
Head Width
0.188 in
Overall Length
5/8 in
Minimum Thread Length
5/8 in
Maximum Head Width
13/64 in
Maximum Head Height
1/16 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Standards
ANSI B18.6.1
Item
Wood Screw
Head Angle (Deg.)
82
Meets/Exceeds
ANSI B18.6.1
Type
Wood Screw
Pack Size
Small
Maximum Head Angle
82 Degrees
Dimensional Standards
ASME B18.6.1
Tip Type
Pointed
Threads per Inch
24

Description

Wood Screw, Finish Zinc-Plated, Material Steel, Drive Slotted, Screw Size #3, Fastener Length 5/8 in, Head Width 0.188 in, Drive Size Not Applicable, Threads per Inch 24, Thread Style Partially Threaded, Minimum Thread Length 5/8 in, Pack Size Small, Maximum Head Width 13/64 in, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in, System of Measurement Inch, Head Type Flat, Point Type Not Applicable, Dimensional Standards ASME B18.6.1, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.