Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 4172700

  • Zoro # G2815972


product price:  $27.65
/ea
Sold in multiples of 10 for $276.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
442
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4172700
Zoro #
G2815972
UPC #
-
Country of Origin
India

Dimensions

Insert Size
442
Corner Radius
2
Mounting Hole Dia.
0.203"
Insert Thickness
0.2500"
Nose Radius
0.031"
Thickness
4
Cutting Edge Length
15.50mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150608CT
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
ANSI Number
DNMG442CT
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
Tin
Super Alloy (S) Compatibility
Yes
No. of Edges
4
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Chip-Breaker Style
On Two Sides
Secondary Material Application ISO Code
P, S
Shape
Rhombic
Manufacturer Grade
WM25CT
ANSI Code
DNMG442CT
Primary Material Application ISO Code
M
Chip-Breaker Code
CT
Material - Machining
Carbide
Primary Material Application
Stainless Steel
Measurement System
Fractional Inch
Number of Cutting Edges
4
Secondary Material Application
Nickel, Steel, Titanium
Cutting Application
Turning
Included Angle
55 Degrees
Clearance Angle
0 Degrees
Finish - Machining
TiN
Insert Holding Type
Straight Hole
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Chip-Breaker Code CT, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG442CT, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.