Elbow, 90 Deg, 3/4 In, S x S

  • Mfr # 6507 3/4

  • Zoro # G2825444


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
90 Degree Elbow
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Pipe Size - Pipe Fitting
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6507 3/4
Zoro #
G2825444
UPC #
039923098740
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Thread Size
3/4"

Details

Item
90 Degree Elbow
Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
90 Degree Elbow
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Elbow
Max. Pressure
1360 psi
Fitting Connection Type
Socket x Socket
Standards
ASTM D-3222
Color
Red
Max. Socket Pressure
470 psi
Pipe Fitting Schedule/Class
Schedule 80
Specific Pipe Fitting Shape
90 Degrees Elbow
Temp. Range
73 Degrees to 280 Degrees F
Maximum Operating Pressure
1,360 psi @ 73 Degrees F
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Fitting Side A Type
Socket
Includes Pre-Applied Thread Sealant
Yes
For Pipe Schedule
80
Thread Sealant Type
Chemtrol(R)
Fitting Side B Type
Socket
Includes Seal
Yes
Application
Non-Potable Water
Schedule
Schedule 80
Seal Material
TPE

Description

90 Degrees Elbow, Polyvinylidene, Schedule 80, For Pipe Schedule Schedule 80, 3/4 in, Female, Socket, 3/4 in, Female, Socket, Includes Seal Seal Included, 1,360 psi Maximum Operating Pressure, 73 Degrees to 280 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.