29PC NAS907 Type B Heavy-Duty Jobber Lngth Drill Set Cleveland 2222 Bright HSS RHS/RHC 1/16-1/2x1/64

  • Mfr # C70371

  • Zoro # G2827540


product price:  $192.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C70371
Zoro #
G2827540
UPC #
697334703716
Country of Origin
United States

Dimensions

Drill Bit Size
1/16 in to 1/2 in by 64ths
Shank Dia.
1/16 in
Drill Bit Dimension Type
Fractional Inch
Sizes Included
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2"
Depth x Dia. Ratio
4xD
Size Range
1/16"-1/2"
Depth:Dia. Ratio
4xD
Drill Bit Sizes Included
1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
Drill Length Class
Jobber-Length
Largest Drill Bit Size
1/2 in
Smallest Drill Bit Size
1/16 in
Overall Length
1 7/8 in, 2 in, 2 1/4 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 1/8 in, 3 1/4 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in, 4 1/8 in, 4 1/4 in, 4 3/8 in, 4 1/2 in, 4 5/8 in, 4 3/4 in, 4 7/8 in, 5 in, 5 1/8 in, 5 1/4 in, 5 3/8 in, 5 1/2 in, 5 5/8 in, 5 3/4 in, 5 7/8 in, 6 in

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
Standards
NAS 907 Type B
Drill Bit Grouping
Drill Bit Set
Point Type
Split Point
List Number
2222
Flute Type
Spiral
Shank Type
Straight
Left/Right Hand
Right
Measurement System
Fractional Inch
Drill Style
Jobber Drill
Aircraft Drill
Yes
Material - Machining
High Speed Steel
Drill Bit Point Type
Split Point
Number of Drill Bits
29
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Drill Bit Case Type
Metal Index
Primary Material Application ISO Code
K, M, N, P
Number of Flutes
2
Spiral Direction
Right Hand
Material Grade - Machining
Heavy Duty
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit Set, Number of Drill Bits 29, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.