1/8" MNPT Stainless Steel Piston Spring Check Valve

  • Mfr # CHK SST 210-2M2M-F

  • Zoro # G2827946


product price:  $30.79
/ea

Key Features

Pipe Size
1/8"
Hex Size
7/16"
Connection Type
MNPT
Connection
MPT
Body Material
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHK SST 210-2M2M-F
Zoro #
G2827946
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
1/8"
Hex Size
7/16"
Pipe or Tube Size - Check Valves
1/8 in
Size
1/8"
Width
7/16 in
Overall Height
7/16 in
Length
1 3/16 in
Overall Length
1.19 in
Pipe or Tube Size
1/8 in
Connection Size - Side 2
1/8 in
Nominal Valve Size
1/8 in
Connection Size - Side 1
1/8 in
Height - Cap to Inlet Center
3 9/16 in

Details

Connection Type
MNPT
Connection
MPT
Body Material
Stainless steel
Material of Construction
stainless steel
Connection Type - Check Valves
MNPT x MNPT
Mounting Position
Vertical or Horizontal
Item - Check Valves
Check Valve
Seat Material - Check Valves
Stainless Steel
Max. Steam Pressure - Valves
Not Rated
Seal Material
FKM
Flow Design
Single
Item
Piston Spring Check Valve
Application - Valves
General Purpose
Seal Material - Check Valves
Viton
Mechanism and Body Design
Inline Piston
Spring Material - Check Valves
Stainless Steel
Max. Temp. - Valves
180 Degrees F
Sub-Category
Stainless Steel
Full Flow - Valves
Yes
Cracking Pressure
1 psi
Min. Temp. - Valves
-20 Degrees F
Max. Water Pressure - Valves
500 psi
Seat Material
Stainless Steel
Max. Water Pressure
500 psi
Max. Pressure
500 psi
Cracking Pressure - Check Valves
1.0 psi
Body Material - Valves
Stainless Steel
Max. Temp.
180 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Cap to Inlet Center
3 9/16 in
Standards
UL, UR
Mounting Orientation
Horizontal, Vertical
Seal
Viton
Type
Piston Design
For Media
Air, Fluids
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Steam
Not Rated
Coefficient of Volume (Cv)
0.2
Connection Gender - Side 2
Male
Silent Check
Standard
Check Mechanism
Piston
Connection Gender - Side 1
Male
Operating Temperature - Maximum
180 Degrees F
Maximum Pressure - Operating
500 psi
Connection Type - Side 1
NPT
Valve Body Style
Inline
Connection Type - Side 2
NPT
3-A Standard Compliance
Not Rated
Vacuum Service Rating
Not Rated
Check Mechanism Material
Stainless Steel
Valve Series
210

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Piston, Body Material - Valves Stainless Steel, Pipe or Tube Size 1/8 in, Connection Type MNPT x MNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 500 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Stainless Steel, Spring Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.