Fire Bell, Red, H 3 11/32 x L 6 x W 6 In

  • Mfr # 439D-6AW-R

  • Zoro # G2839444


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Standards
UL Listed CSFM Listed FM Approved MEA
Mounting
Surface
Voltage
24V DC
Includes
Mounting Plate
Peak Output (dBA)
92 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
439D-6AW-R
Zoro #
G2839444
UPC #
793016022967
Country of Origin
Mexico

Dimensions

Overall Width
6 in
Overall Length
6 in
Overall Depth
3 3/8 in

Details

Item
Fire Bell
Standards
UL Listed CSFM Listed FM Approved MEA
Mounting
Surface
Voltage
24V DC
Includes
Mounting Plate
Peak Output (dBA)
92 dBA
Alarm Current
0.085
Finish
Red
Product Type
Bell
Application
Outdoor
Color
Red
Power Source
Wire
Operating Current
0.085 A
Sound Style
Bell
Connection Type
Wire Leads
Operating Voltage
24V DC
Indoor/Outdoor
Outdoor

Description

Voltage 24V DC, Mounting -, Standards -, Color Red, Includes -, Fire Bell

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.