Power Distribution Block, Open, 2 Pole, 175 A Copper, 600 V AC/DC

  • Mfr # 16321-2

  • Zoro # G2882232


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
175 A
Maximum Current - Aluminum Conductor
175 A
Maximum Voltage
600 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16321-2
Zoro #
G2882232
UPC #
051712247634
Country of Origin
Mexico

Dimensions

Width
3.6 in
Length
4.0 in
Depth
3.32 in
Overall Depth
3.75 in
Overall Length
6.5 in
Overall Width
4.25 in
For Load Aluminum Wire Size - Maximum
4 AWG
For Load Aluminum Wire Size - Minimum
8 AWG
For Line Copper Wire Size - Minimum
14 AWG
For Line Copper Wire Size - Maximum
2/0 AWG
For Line Aluminum Wire Size - Minimum
8 AWG
For Line Aluminum Wire Size - Maximum
2/0 AWG
For Load Copper Wire Size - Minimum
14 AWG
For Load Copper Wire Size - Maximum
4 AWG

Details

Item
Power Distribution Block
Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
175 A
Maximum Current - Aluminum Conductor
175 A
Maximum Voltage
600 V AC/DC
Number of Poles
2
Line Connections/Pole
1
Load Connections/Pole
6
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Aluminum
Housing Material
Thermoplastic
Maximum Operating Temperature
248 Degrees F
Standards
CSA Class 6228-01, RoHS Compliant, UL 1059
Housing Color
Black
UL 94 Flammability Rating
V-0
Minimum Operating Temperature
-4 Degrees F
Number of Circuits
2
Weight
0.94 lb
Color
Black
Short Circuit Current Rating
100 kA

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 14 AWG, For Line Copper Wire Size - Maximum 2/0 AWG, Load Connections/Pole 6, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 4 AWG, Maximum Current - Copper Conductor 175 A, Maximum Voltage 600 V, Mounting Type Surface, Number of Poles 2, Overall Depth 3.75 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.