Centrifugal Pump, 1/3 hp, 115/230V AC, 1 Phase, 32 ft Max Head

  • Mfr # 6GPG3

  • Zoro # G2891935


product price:  $996.99
/ea
Free Shipping & Returns

Key Features

Item - Self Priming Pumps
Self Priming Centrifugal Pump
HP - Pumps
1/3 hp
Inlet
1-1/2 in NPT
Outlet
1-1/2 in NPT
Voltage - Pumps
115/230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6GPG3
Zoro #
G2891935
UPC #
190735365113
Country of Origin
China

Dimensions

Outlet Size - Pumps
1-1/2 in NPT
Max. Dia. Solids - Pumps
3/8 in
Inlet Size - Pumps
1-1/2 in NPT
Length
16 11/16 in
Max. Dia. Solids
3/8"
Height
10 in
Manufacturers Warranty Length
1 yr
Width
7 5/16 in
Overall Width
7.1 in
Overall Height
9.9 in
Overall Length
16.3 in
Compatible Discharge Pipe Size
1 1/2 in
Compatible Intake Pipe Size
1 1/2 in
Solid Diameter (Maximum)
0.38 in

Details

Item
Centrifugal Pump
Item - Self Priming Pumps
Self Priming Centrifugal Pump
HP - Pumps
1/3 hp
Inlet
1-1/2 in NPT
Outlet
1-1/2 in NPT
Voltage - Pumps
115/230V AC
Wetted Materials
304 Stainless Steel, Carbon, Ceramic, Viton
HP
1/3
Phase - Pumps
1
Max. Head - Pumps
32 ft
Voltage
115/230
Volute Material
Stainless Steel
Seal Material
Viton
Best Efficiency Range GPM @ Head
12 to 33 gpm @ 25 to 15 ft
Suction Lift
25 ft.
Max. Pressure - Pumps
14 psi
Motor RPM
3,450 RPM
Motor Enclosure - Pumps
Open Dripproof
Housing Material - Pumps
304 Stainless Steel
Max. Case Pressure
85 psi
Bearing Type
Ball
GPM of Water @ 5 Ft. of Head
35
Max. Liquid Temp.
180 Degrees F
Max. Specific Gravity
1.0
GPM of Water @ 20 Ft. of Head
17
Max. Temp - Pumps
180 Degrees F
Hz
60
Agency Compliance
c CSA us
Motor Type
PSC
Max. Head
32 ft.
GPM of Water @ 30 Ft. of Head
6
Duty
Continuous
Impeller Type
Semi Open
Self-Priming
Yes
Port Rotation - Pumps
4 Position Increments
Includes
Manual
GPM of Water @ 10 Ft. of Head
33
Suction Lift - Pumps
25 ft
Duty - Pumps
Continuous
Phase
Single
Port Rotation
4 Position Increments
Amps
7.0/3.5
Housing Material
Stainless steel
Motor Enclosure
Open Dripproof
GPM of Water @ 15 Ft. of Head
21
Motor Design
Capacitor-Start/Run
Impeller Material
Stainless Steel
Frame
56J
GPM @ 10 PSI
14.1
Max. Pressure
13.9 psi
Standards
cCSAus Listed
Shaft Material
Stainless Steel
Seal Type
Mechanical
Wetted Material
304 Stainless Steel, Carbon, Ceramic, Viton
Discharge Rotation
90 Degrees Increments
Horsepower
1/3 hp
Intake Type
NPT
Pump Housing Material
Stainless Steel
Flow Rate @ 30 ft of Head (Maximum)
6 gpm
For Use With Potable Systems
No
Maximum Feet of Head
32 ft
Flow Rate @ 10 ft of Head (Maximum)
33 gpm
Nameplate Voltage
115/230V AC
Feet of Head (Minimum)
2 ft
Frequency
60 Hz
Specific Gravity (Maximum)
1
Best Efficiency Head
15 to 25 ft
Flow Rate @ 5 ft of Head (Maximum)
35 gpm
Shut Off Pressure (Maximum)
13.9 psi
Suction Lift (Maximum)
25 ft
Minimum Flow Rate
6 gpm
Maximum Flow Rate
37 gpm
Best Efficiency Flow
36 gpm
Minimum Media Temperature
40 Degrees F
Maximum RPM
3,450 RPM
Motor Frame Designation
56J
Duty Cycle
Continuous
Impeller Design
Semi-Open
Flow Rate @ 20 ft of Head (Maximum)
17 gpm
Discharge Type
NPT
Flow Rate @ 15 ft of Head (Maximum)
21 gpm
Compatible with Media Type
Non-Abrasive Liquids, Non-Flammable Liquids

Description

Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1/3 hp, Nameplate Voltage 115/230V AC, Maximum Feet of Head 32 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 37 gpm, Flow Rate @ 5 ft of Head (Maximum) 35 gpm, Flow Rate @ 10 ft of Head (Maximum) 33 gpm, Flow Rate @ 15 ft of Head (Maximum) 21 gpm, Flow Rate @ 20 ft of Head (Maximum) 17 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.