Shop AMT PUMPS

Self-Priming Centrifugal Pump

  • Mfr # 2825-95

  • Zoro # G023355016


product price:  $815.99
/ea
Free Shipping & Returns

Key Features

Best Efficiency Head
60 ft
Media Temperature - Maximum
180 Degrees F
Shaft Outer Diameter
5/8 in
Feet of Head (Maximum)
97 ft
Flow Rate @ 30 ft of Head (Maximum)
110 gpm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2825-95
Zoro #
G023355016
UPC #
726846500527
Country of Origin
United States

Dimensions

Shaft Outer Diameter
5/8 in
Inlet Diameter
1 1/2 in
Overall Length
17.2 in
Motor Frame Size
56J
Discharge Diameter
1 1/2 in
Solid Diameter (Maximum)
0.38 in
Overall Height
9.9 in
Overall Width
7.3 in
Manufacturer Warranty Length
1 yr

Details

Best Efficiency Head
60 ft
Media Temperature - Maximum
180 Degrees F
Feet of Head (Maximum)
97 ft
Flow Rate @ 30 ft of Head (Maximum)
110 gpm
Flow Rate (Maximum)
120 gpm
Shaft Seal Type
Mechanical
Thermal Overload Protection
Yes
Impeller Design
Anti-Clog
Hazardous Location Class
Not Rated
Phase
Single
Best Efficiency Flow
70 gpm
Priming
Self-Priming
Features
Dual Volute Design
Shaft Material
Stainless Steel
Case Pressure - Maximum
75 psi
Inlet Orientation
Top
Motor Speed - Maximum
3,450 RPM
Item
Centrifugal Pump
Flow Rate @ 20 ft of Head (Maximum)
125 gpm
Flow Rate @ 40 ft of Head (Maximum)
100 gpm
Pump Housing Material
Cast Iron
Shaft Seal Material
Buna-N
Suction Lift - Maximum
20 ft
Pumping Application
Drainage, Liquid Transfer
Discharge Position
Center
Shut Off Pressure - Maximum
75 psi
Flow Rate @ 50 ft of Head (Maximum)
85 gpm
Impeller Material
Cast Iron
Duty Cycle
Continuous
Discharge Orientation
Top
Full Load Current
13.0/7.0 A
Media Temperature - Minimum
40 Degrees F
Standards
CSA Certified, UL Recognized Motor
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Motor Enclosure
Open Drip Proof
Mounting Orientation
Horizontal
Number of Stages
1
Volute Material
Cast Iron
Horsepower
3/4 hp
Inlet Position
Center
Frequency
60 Hz
Nameplate Voltage
115/230V AC

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 3/4 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 100 gpm, Motor Enclosure Open Drip Proof, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 125 gpm, Flow Rate @ 30 ft of Head (Maximum) 110 gpm, Flow Rate @ 50 ft of Head (Maximum) 85 gpm, Priming Self-Priming, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.