Shop AMT PUMPS

Self-Priming Centrifugal Pump

  • Mfr # 6212-98

  • Zoro # G223357247


product price:  $6,343.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Flow Rate (Maximum)
620 gpm
Duty Cycle
Continuous
Flow Rate @ 50 ft of Head (Maximum)
545 gpm
Nameplate Voltage
230/460V AC
Series
6200 Series
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6212-98
Zoro #
G223357247
UPC #
726846548581
Country of Origin
United States

Dimensions

Inlet Diameter
1 in
Motor Frame Size
215JM
Discharge Diameter
4 in
Overall Length
38 in
Manufacturer Warranty Length
1 yr
Shaft Outer Diameter
1 in
Overall Height
16.1 in
Overall Width
14.6 in
Solid Diameter (Maximum)
0.75 in

Details

Flow Rate (Maximum)
620 gpm
Duty Cycle
Continuous
Flow Rate @ 50 ft of Head (Maximum)
545 gpm
Nameplate Voltage
230/460V AC
Series
6200 Series
Item
Centrifugal Pump
Phase
Three
Best Efficiency Flow
520 gpm
Horsepower
15 hp
Specific Gravity (Maximum)
1
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Inlet Position
Center
Flow Rate @ 40 ft of Head (Maximum)
580 gpm
Shaft Seal Type
Mechanical
Shaft Seal Material
FKM
Hazardous Location Class
Not Rated
Motor Speed - Maximum
3,450 RPM
Shut Off Pressure - Maximum
100 psi
Standards
CSA Certified, UL Recognized Motor
Impeller Material
Stainless Steel
Number of Stages
1
Volute Material
Stainless Steel
Pumping Application
Chemical Transfer, Water Circulation, Dewatering, Drainage, Liquid Transfer
Best Efficiency Head
60 ft
Frequency
60 Hz
Feet of Head (Maximum)
120 ft
Priming
Self-Priming
Features
Built-In Viton Flapper/Check Valve, Fill and Drain Plugs
Discharge Position
Center
Discharge Orientation
Top
Shaft Material
steel
Flow Rate @ 30 ft of Head (Maximum)
590 gpm
Case Pressure - Maximum
100 psi
Mounting Orientation
Horizontal
Media Temperature - Minimum
40 Degrees F
Pump Housing Material
Stainless Steel
Thermal Overload Protection
No
Motor Enclosure
Totally Enclosed Fan Cooled
Flow Rate @ 20 ft of Head (Maximum)
620 gpm
Ambient Temperature - Maximum
200 Degrees F
Motor Design
Three-Phase
Full Load Current
36.0/18.0 A
Suction Lift - Maximum
20 ft
Inlet Orientation
Top
Media Temperature - Maximum
200 Degrees F

Description

Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 15 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 580 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 620 gpm, Flow Rate @ 30 ft of Head (Maximum) 590 gpm, Flow Rate @ 50 ft of Head (Maximum) 545 gpm, Priming Self-Priming, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.