Shop AMT PUMPS

Self-Priming Centrifugal Pump

  • Mfr # 282C-98

  • Zoro # G823359436


product price:  $1,875.99
/ea
Free Shipping & Returns

Key Features

Overall Length
17.7 in
Shaft Material
Stainless Steel
Features
Dual Volute Design
Duty Cycle
Continuous
Shut Off Pressure - Maximum
75 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
282C-98
Zoro #
G823359436
UPC #
726846508738
Country of Origin
United States

Dimensions

Overall Length
17.7 in
Motor Frame Size
56J
Overall Height
9.9 in
Overall Width
9.1 in
Shaft Outer Diameter
5/8 in
Discharge Diameter
1 1/2 in
Inlet Diameter
1 1/2 in
Manufacturer Warranty Length
1 yr
Solid Diameter (Maximum)
0.38 in

Details

Shaft Material
Stainless Steel
Features
Dual Volute Design
Duty Cycle
Continuous
Shut Off Pressure - Maximum
75 psi
Discharge Orientation
Top
Mounting Orientation
Horizontal
Flow Rate @ 20 ft of Head (Maximum)
80 gpm
Horsepower
1 hp
Hazardous Location Class
Not Rated
Volute Material
Stainless Steel
Priming
Self-Priming
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Standards
CSA Certified, UL Recognized Motor
Number of Stages
1
Best Efficiency Flow
58 gpm
Full Load Current
12.0/6.0 A
Case Pressure - Maximum
75 psi
Flow Rate @ 40 ft of Head (Maximum)
60 gpm
Pump Housing Material
Cast Iron
Pumping Application
Drainage, Liquid Transfer
Feet of Head (Maximum)
71 ft
Media Temperature - Maximum
200 Degrees F
Best Efficiency Head
40 ft
Flow Rate (Maximum)
120 gpm
Inlet Position
Center
Frequency
60 Hz
Flow Rate @ 50 ft of Head (Maximum)
43 gpm
Suction Lift - Maximum
20 ft
Discharge Position
Center
Shaft Seal Material
Buna-N
Phase
Single
Item
Centrifugal Pump
Impeller Material
Stainless Steel
Nameplate Voltage
115/230V AC
Shaft Seal Type
Mechanical
Inlet Orientation
Top
Media Temperature - Minimum
40 Degrees F
Thermal Overload Protection
Yes
Flow Rate @ 30 ft of Head (Maximum)
70 gpm
Motor Speed - Maximum
3,450 RPM
Impeller Design
Anti-Clog
Motor Enclosure
Totally Enclosed Fan Cooled

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 60 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 80 gpm, Flow Rate @ 30 ft of Head (Maximum) 70 gpm, Flow Rate @ 50 ft of Head (Maximum) 43 gpm, Priming Self-Priming, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.