IEC Magnetic Contactor, 1NC/1NO, 24V AC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # LC1D50AB7

  • Zoro # G2900852


product price:  $278.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V AC
Number of Poles
3
Full Load Amps-Inductive
50 A
Full Load Amps-Resistive
80 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LC1D50AB7
Zoro #
G2900852
UPC #
785901934585
Country of Origin
Indonesia

Dimensions

Working Height
Up to 9842.52 ft
Overall Height
4.8 in
Overall Depth
4.72 in
Overall Width
2.17 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V AC
Number of Poles
3
Full Load Amps-Inductive
50 A
Full Load Amps-Resistive
80 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
BV, CCC, CSA, CSA C22.2 No 14, DNV, EN 60947-4-1, EN 60947-5-1, GL, GOST, IEC 60335-1, IEC 60947-4-1, IEC 60947-5-1, LROS, RINA, UL 508, UL Listed
Enclosure NEMA Rating
No Enclosure
HP @ 1 Phase - 230V
7-1/2
Frame / Series / Class / Code
TeSys
Reversing
No
HP @ 3 Phase - 575V
40 hp
Includes
Everlink Power Connections
Series
TeSys Deca
Rated Insulation Volts
600/690V
Electrical Durability
1.45 Mcycles (50 A, AC-3, Less than 440 V); 1.1 Mcycles (80 A, AC-1, Less than 440 V); 1.45 Mcycles (50 A, AC-3e, Less than 440 V)
IP Rating
IP20
Impulse Withstand Voltage
6 kV
Switching Voltage
17 V (Signalling Circuit)
Inrush VA
140 VA (at 60 Hz 20°C), 160 VA (at 50 Hz 20°C)
Features
Without Built-In Suppressor Module
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Operating Time
4 to 19 ms (Opening), 12 to 26 ms (Closing)
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 900 A @ 440V (Power Circuit)
Operating Speed
3600 cycles per hr
Shock Resistance
10 G for 11 ms (Contactor Open), 15 G for 11 ms (Contactor Closed)
Impedance
1.5 mOhm
Max. Operating Watts
15 kW (at 220 to 230V AC 50/60 Hz AC-3), 22 kW (at 380 to 400V AC 50/60 Hz AC-3), 30 kW (at 500V AC 50/60 Hz AC-3), 33 kW (at 660 to 690V AC 50/60 Hz AC-3), 25 kW (at 415V AC 50/60 Hz AC-3), 30 kW (at 440V AC 50/60 Hz AC-3), 11 kW (at 400V AC 50/60 Hz AC-4), 15 kW (at 220 to 230V AC 50/60 Hz AC-3e), 22 kW (at 380 to 400V AC 50/60 Hz AC-3e), 30 kW (at 500V AC 50/60 Hz AC-3e), 33 kW (at 660 to 690V AC 50/60 Hz AC-3e), 25 kW (at 415V AC 50/60 Hz AC-3e), 30 kW (at 440V AC 50/60 Hz AC-3e)
Signalling Circuit Frequency
25 to 400 Hz
Application
Motor Control, Resistive Load
Non-Overlap Time
1.5 ms
Hold VA
13 VA (at 60 Hz 20°C), 15 VA (at 50 Hz 20°C)
Watts Loss
4 to 5W
Fuse Amps
10 A (Signalling Circuit), 100 A (Type 1 Power Circuit), 100 A (Type 2 Power Circuit)
Mechanical Durability
6 Mcycles
Includes Protective Cover
Yes
Control Circuit Voltage Limits
Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 50/60 Hz)
Net Weight
0.855 kg
Switching Current
5 mA (Signalling Circuit)
Tightening Torque
1.7 Nm (Control Circuit), 2.5 to 8 Nm (Power Circuit)
Fire Rating
UL 94 V1
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Overvoltage Category
CAT III
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Rated Breaking Capacity
900 A @ 440V
Rated Short-Time Withstand Current
400 A (at 40°C for 10 s Power Circuit), 810 A (at 40°C for 1 s Power Circuit), 84 A (at 40°C for 10 min Power Circuit), 208 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Maximum Operating Temperature
140 Degrees F
Horsepower @ Three Phase - 480V AC
40 hp
Horsepower @ Three Phase - 208V AC
15 hp
Contactor Style
IEC
Electrical Operating Durability
1,100,000, 1,450,000
Horsepower @ Single Phase - 120V AC
3 hp
Full Load Current - Resistive
80 A
Maximum Voltage Rating
690V AC
Full Load Current - Inductive
50 A
Number of Normally Open Main Contacts
3
Mounting Style
DIN Rail, Plate
NEMA Enclosure Rating
No Enclosure
Frequency
50/60 Hz
Resistance Properties
Fire Resistant, Insulation Resistant
Phase
Three
Horsepower @ Three Phase - 600V AC
40 hp
Embedded Surge Suppressor
No
Minimum Operating Temperature
-40 Degrees F
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 240V AC
15 hp
Mechanical Operating Durability
6,000,000
Protective Cover
With
Compatibility Code
LC1D
Contact Compatibility
M2
Rated Operational Voltage
Power circuit Less than or Equal to 690 V AC 25 to 400 Hz; Power circuit Less than or Equal to 300 V DC
Fire Resistance
1562°F (850°C) IEC 60695-2-1
Operating Altitude
0 to 9842.52 ft (0 to 3000 m)
Pollution Degree
3
Pole Contact Composition
3 NO
Contactor Application
Resistive load; Motor control
Rated Operational Current
50 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3 for power circuit; 80 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-1 for power circuit; 50 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3e for power circuit
Auxiliary Contacts Type
Mechanically linked 1 NO + 1 NC IEC 60947-5-1; Mirror contact 1 NC IEC 60947-4-1
Inrush Power in VA
140 VA 60 Hz cos phi 0.75 (at 68°F (20°C)); 160 VA 50 Hz cos phi 0.75 (at 68°F (20°C))
Conventional Free Air Thermal Current
10 A (at 140°F (60°C)) for signalling circuit; 80 A (at 140°F (60°C)) for power circuit
Control Circuit Type
AC 50/60 Hz standard
Maximum Operating Rate
3600 cyc/h 140°F (60°C)
Mechanical Robustness
Vibrations contactor open 2 Gn, 5 to 300 Hz); Vibrations contactor closed 4 Gn, 5 to 300 Hz); Shocks contactor closed 15 Gn for 11 ms); Shocks contactor open 10 Gn for 11 ms)
Control Circuit Voltage
24 V AC 50/60 Hz
Heat Dissipation
4 to 5 W at 50/60 Hz
Climatic Withstand
IACS E10 exposure to damp heat; IEC 60947-1 Annex Q category D exposure to damp heat
Safety Reliability Level
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
Power Dissipation Per Pole
3.7 W AC-3; 9.6 W AC-1; 3.7 W AC-3e
Protective Treatment
THIEC 60068-2-30
Utilisation Category
AC-4; AC-1; AC-3; AC-3e
Ambient Air Temperature For Operation
-40 to 140°F (-40 to 60°C); 140 to 158°F (60 to 70°C) with derating

Description

The SCHNEIDER ELECTRIC - IEC Magnetic Contactor is a non-reversing, three-pole contactor intended for use in motor control and resistive load applications. It operates with a coil voltage of 24V AC and has an auxiliary contact configuration of 1NO/1NC. The contactor features screw clamp terminals for secure electrical connections and is designed to operate under certain climatic conditions, including exposure to damp heat. With its compatibility code LC1D, this product is built with the aim of providing consistent performance in industrial settings.

Key features include:

  • Average impedance of 1.5 mOhm, which is expected to contribute towards efficient operation.
  • Associated fuse rating includes 10 A gG for signalling circuit conforming to IEC 60947-5-1; aimed at offering protection against overcurrents.
  • Mechanical durability up to 6 Mcycles, intended for prolonged use depending on usage conditions.
  • Can be used within a range of working environments based on its maximum operating temperature specification of up to 140 Degrees F.
  • Rated insulation voltage: Power circuit at 600 V CSA; Signalling circuit at 690 V IEC; designed with an insulation voltage rating that suggests resistance to specified high voltages.
  • -DIN Rail or Plate mounting style options provide flexibility during installation.
  • Product certifications from DNV, LROS (Lloyds register of shipping), CCC, GOST, BV, RINA, CSA and UL are indicative of efforts towards global standard compliance.
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.