1/2 in 304 Stainless Steel Street 90° Elbow, Male x Female NPT, Class 3000

  • Mfr # 2UA69

  • Zoro # G2947707


product price:  $24.99
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
90 Degree Street Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2UA69
Zoro #
G2947707
UPC #
190735930076
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Pipe Size
1/2"
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
90 Degree Street Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
90 Degree Street Elbow
Max. Steam Pressure
2500 psi @ 350 Degrees F
Fittings Sub-Category
Elbows
Specific Pipe Fitting Shape
90 Degrees Street Elbow
Max. Pressure
3000 psi@100 Degrees F
Standards
ASME B16.11, ASTM A182
Class
Class 3000
Includes Seal
No
Fitting Side B Type
NPT
Fitting Side B Pipe Threading
14
Material Grade
304
Fitting Side A Pipe Threading
14
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Fitting Side A Gender
Male
Fitting Side B Gender
Female

Description

The ZORO SELECT - 2UA69 is a 90 Degree Street Elbow stainless steel pipe fitting designed to change flow direction by 90°. It features one male (street) end and one female end, allowing direct connection to another fitting or pipe without the need for a short nipple. Constructed from 304 stainless steel, it offers corrosion resistance and strength suitable for various plumbing, HVAC, process, and industrial piping systems. This fitting is rated for operation within specified pressure and temperature ranges; complies with ASTM-A-182 material standards and ANSI/ASME B1.20.1 thread standards.

  • Material: 304 Stainless Steel
  • Type: 90 Degree Street Elbow with one male (MNPT) and one female (FNPT) NPT threaded connection
  • Nominal Pipe Size: 1/2 inch on both ends
  • Standards Compliance: ASTM-A-182 for material; ANSI/ASME B1.20.1 for threads; meets ASME B16.11
  • Does not include pre-applied thread sealant or additional sealing components

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.