1" FNPT Carbon Steel Ball Valve Inline

  • Mfr # VAE2.A00P 1

  • Zoro # G2953921


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome Plated Carbon Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAE2.A00P 1
Zoro #
G2953921
UPC #
649848038006
Country of Origin
Germany

Dimensions

Pipe Size
1 in
Overall Length
4.16 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Handle Height
3.84 in
Connection Size - Side 1
1 in
Handle Length
7.56 in

Details

Ball Material
Chrome Plated Carbon Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Stem Type
Blowout Resistant
Max. Pressure
4,600 PSI CWP
Seat Material
Delrin
Handle Type
Lever
Body Material
Carbon Steel
Ball Valve Product Group
Manual
Temp. Range
-20 Degrees to 175 Degrees F
Standards
RoHS Compliant
Stem Material
Nickel-Plated Steel
Features
Designed for high pressure flow control processes in agricultural, manufacturing, hydraulic, petroleum, petrochemical, gas production, pipeline and crude oil applications. External phosphate coated body provides superior corrosion resistance. Repairable, bar stock body design.
Handle Material
Cast Steel
Seal Material
Delrin
Type
Three Piece
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Vented Ball Valve
Non-Vented
Handle - Locking
Locking
Connection Type - Side 1
NPT
Operating Temperature - Minimum
-20 Degrees F
Vacuum Service Rating
29 in Hg
Color - Valve Handle
Gray
Maximum Pressure - Combustible Gas
Not Rated
Coefficient of Volume (Cv)
50
Operating Temperature - Maximum
175 Degrees F
Connection Gender - Side 1
Female
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated
Valve Series
VAE

Description

Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 4,600 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Carbon Steel, Ball Port Style Full Port, Handle - Locking Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.